Shop All Core Drill Bits
Husqvarna
Wet Coring Bit, 3 1/2 In, 14 In D, 1 1/4-7
Mfr # Banner-3.5
Zoro # G1091937
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 3 1/2 in
- Drilling Depth 14 in
- Overall Length 14 in
- Thread Size 1-1/4-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # Banner-3.5
- Zoro # G1091937
- UPC # 805544737173
- Country of Origin United States
- Category Core Drill Bits
Dimensions
Bit Dia. | 3 1/2 in |
Drilling Depth | 14 in |
Overall Length | 14 in |
Thread Size | 1-1/4-7 |
Drilling Length (In.) | 14 |
Size (In.) | 3-1/2 |
Core Diameter | 3 1/2 in |
Maximum Drilling Depth | 14 in |
Core Body Length | 14 in |
Shank Thread Size | 1 1/4"-7 |
Details
Item | Coring Bit |
Core Bit Cutter Material | Diamond-Tipped |
Wet or Dry Application | Wet |
Application | Concrete, Masonry And Brick |
For Use With | Mfr. No. DS 700 |
Sub Brand | Banner Line |
Decimal Equivalent | 3.5 |
Primary Material Application | Concrete, Brick |
Shank Included | Yes |
Cutting Tip Form | Rectangular Shaped Segments |
Connection Type | Permanent |
For Tool Type | DM 650, DM 280, DM 340, DM 406H, DMS 180, DMS 240, DS 250 |
Description
Coring Bit, Wet, 3 1/2 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Core Body Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Waterpump plier FastGRIP L.240 mm max.jaw opening 37 mm head polished handles dip-coated (65726240)
- ROTOZIP Tile Cutting Bit, 5/32 In. Dia., Carbide (XB-TC1)
- HHIP M3 X 3.4mm HSS 3 Flute Straight Shank Solid Pilot Counterbore (2007-0051)
- QUICKCABLE Isolator, 120A, Standard (303303-001)
- HUSQVARNA Wet Coring Bit, 13 In, 14 In D, 1 1/4-7 (Banner-13)
- HUSQVARNA Core Bit, 5" Bit Dia., 14" Drill Depth (B10-5)
- HUSQVARNA Wet Coring Bit, 9 In, 14 In D, 1 1/4-7 (Banner-9)
- HUSQVARNA Core Bit, 14" Bit Dia., 14" Drill Depth (B10-14)
- HUSQVARNA Core Bit Extension, 5/8-11 Thread, 6 In L (T-415007)
- HUSQVARNA Core Bit Extension, 1-1/4 Thread, 6 In L (T-410006)
- DIAMOND VANTAGE Core Bit, 5-1/2 x 1-1/4-7 in (05514JWZGH)
- Husqvarna Core Drill Bits