Shop All Core Drill Bits
Husqvarna
Wet Coring Bit, 2 1/2 In, 14 In D, 1 1/4-7
Mfr # Banner-2.5
Zoro # G3272516
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 2 1/2 in
- Drilling Depth 14 in
- Overall Length 14 in
- Thread Size 1-1/4-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # Banner-2.5
- Zoro # G3272516
- UPC # 805544737135
- Country of Origin United States
- Category Core Drill Bits
Dimensions
Bit Dia. | 2 1/2 in |
Drilling Depth | 14 in |
Overall Length | 14 in |
Thread Size | 1-1/4-7 |
Drilling Length (In.) | 14 |
Size (In.) | 2-1/2 |
Maximum Drilling Depth | 14 in |
Core Diameter | 2 1/2 in |
Shank Thread Size | 1 1/4"-7 |
Core Body Length | 14 in |
Details
Item | Coring Bit |
Core Bit Cutter Material | Diamond-Tipped |
Wet or Dry Application | Wet |
Application | Concrete, Masonry And Brick |
For Use With | Mfr. No. DS 700 |
Sub Brand | Banner Line |
Connection Type | Permanent |
Primary Material Application | Concrete, Brick |
Shank Included | Yes |
Decimal Equivalent | 2.5 |
For Tool Type | DM 650, DM 280, DM 340, DM 406H, DMS 180, DMS 240, DS 250 |
Cutting Tip Form | Rectangular Shaped Segments |
Description
Coring Bit, Wet, 2 1/2 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Core Body Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, 5C, 5/16in (500-020)
- DE-STA-CO Toggle Clamp, Squeeze Action, 800 Lb. Cap. (325)
- PRECISION BRAND Feeler Gage Set, 20 PC (76740)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #70 (.0280”/.711MM, 25PK (45-22570)
- HUSQVARNA Core Bit, 1-1/2" Bit Dia., 10" Drill Depth (DRI8-VAC-1.5)
- HUSQVARNA Core Bit, 3" Bit Dia., 10" Drill Depth (DRI8-VAC-3)
- HUSQVARNA Core Bit, 1" Bit Dia., 10" Drill Depth (DRI8-VAC-1)
- HUSQVARNA Wet Coring Bit, 4 In, 14 In D, 1 1/4-7 (Banner-4)
- HUSQVARNA Wet Coring Bit, 3 1/2 In, 14 In D, 1 1/4-7 (Banner-3.5)
- HUSQVARNA Core Bit, 11" Bit Dia., 14" Drill Depth (B10-11)
- BOSCH SDS Max (R) Core Bit W/Shank, 3 1/4 In, 22 L (HC8536)
- Husqvarna Core Drill Bits