Shop All Core Drill Bits
Husqvarna
Wet Coring Bit, 14 In, 14 In D, 1 1/4-7
Mfr # Banner-14
Zoro # G1041232
product price: $699.99
/ea
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 14 in
- Drilling Depth 14 in
- Overall Length 14 in
- Thread Size 1-1/4-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # Banner-14
- Zoro # G1041232
- UPC # 805544737326
- Country of Origin United States
- Category Core Drill Bits
Dimensions
Bit Dia. | 14 in |
Drilling Depth | 14 in |
Overall Length | 14 in |
Thread Size | 1-1/4-7 |
Size (In.) | 14 |
Drilling Length (In.) | 14 |
Shank Thread Size | 1 1/4"-7 |
Maximum Drilling Depth | 14 in |
Core Body Length | 14 in |
Core Diameter | 14 in |
Details
Item | Coring Bit |
Core Bit Cutter Material | Diamond-Tipped |
Wet or Dry Application | Wet |
Application | Concrete, Masonry And Brick |
For Use With | Mfr. No. DS 700 |
Shank Included | Yes |
Decimal Equivalent | 14 |
For Tool Type | DM 650, DM 280, DM 340, DM 406H, DMS 180, DMS 240, DS 250 |
Sub Brand | Banner Line |
Primary Material Application | Concrete, Brick |
Connection Type | Permanent |
Cutting Tip Form | Rectangular Shaped Segments |
Description
Coring Bit, Wet, 14 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Core Body Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON Multiple Cutter Hammer Bit 5/8" X 60" Pyramid Point - SDS-max (PMX-10-66)
- PROTO 1 in Drive Impact Socket 1 3/4 in Size 6 pt Standard Depth, Black Oxide (J10028)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 5/64 (54008)
- TESA BROWN & SHARPE Ball Tip Probe Insert, 1mm (00760228)
- HUSQVARNA Core Bit, 11" Bit Dia., 14" Drill Depth (B10-11)
- HUSQVARNA Wet Coring Bit, 5 1/2 In, 14 In D, 1 1/4-7 (Banner-5.5)
- HUSQVARNA Wet Coring Bit, 2 1/2 In, 14 In D, 1 1/4-7 (Banner-2.5)
- HUSQVARNA Core Bit, 10" Bit Dia., 14" Drill Depth (B10-10)
- HUSQVARNA Core Bit, 4-1/2" Bit Dia., 14" Drill Depth (B10-4.5)
- HUSQVARNA Core Bit, 3" Bit Dia., 10" Drill Depth (DRI8-VAC-3)
- HUSQVARNA Wet Coring Bit, 1 1/2 In, 14 In D, 5/8-11 (Banner-1.5)
- Husqvarna Drill Bits