Shop All Core Drill Bits
Husqvarna
Wet Coring Bit, 13 In, 14 In D, 1 1/4-7
Mfr # Banner-13
Zoro # G5763965
product price: $673.99
/ea
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 13 in
- Drilling Depth 14 in
- Overall Length 14 in
- Thread Size 1-1/4-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # Banner-13
- Zoro # G5763965
- UPC # 805544737319
- Country of Origin United States
- Category Core Drill Bits
Dimensions
Bit Dia. | 13 in |
Drilling Depth | 14 in |
Overall Length | 14 in |
Thread Size | 1-1/4-7 |
Size (In.) | 13 |
Drilling Length (In.) | 14 |
Shank Thread Size | 1 1/4"-7 |
Maximum Drilling Depth | 14 in |
Core Diameter | 13 in |
Core Body Length | 14 in |
Details
Item | Coring Bit |
Core Bit Cutter Material | Diamond-Tipped |
Wet or Dry Application | Wet |
Application | Concrete, Masonry And Brick |
For Use With | Mfr. No. DS 700 |
Primary Material Application | Concrete, Brick |
Decimal Equivalent | 13 |
Connection Type | Permanent |
Cutting Tip Form | Rectangular Shaped Segments |
For Tool Type | DM 650, DM 280, DM 340, DM 406H, DMS 180, DMS 240, DS 250 |
Shank Included | Yes |
Sub Brand | Banner Line |
Description
Coring Bit, Wet, 13 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Core Body Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 5/8-11 Inch Thread Self Tightening Quick Change Grinder Lock Nut for 6 Inch to 9 Inch Grinders (LN5811SL)
- OASIS MACHINERY 5 HP Dust Collector Motor (DC5000M)
- TOOLPRO Oil Tanned Top Grain 3 PocketNail Bag (TP70583)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1050100)
- HUSQVARNA Core Bit, 6" Bit Dia., 14" Drill Depth (B10-6)
- HUSQVARNA Core Bit, 3" Bit Dia., 10" Drill Depth (DRI8-VAC-3)
- HUSQVARNA Wet Coring Bit, 10 In, 14 In D, 1 1/4-7 (Banner-10)
- HUSQVARNA Core Bit, 10" Bit Dia., 14" Drill Depth (B10-10)
- HUSQVARNA Core Bit Extension, 5/8-11 Thread, 12 In L (T-415012)
- HUSQVARNA Wet Coring Bit, 9 In, 14 In D, 1 1/4-7 (Banner-9)
- DEWALT Drill Bit, Carbide, DI+, 5/8 In. (00410SD-PWR)
- Husqvarna Drill Bits