Shop All Core Drill Bits
Husqvarna
Wet Coring Bit, 1 In, 14 In D, 5/8-11
Mfr # Banner-1
Zoro # G2995641
product price: $69.89
/ea
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 1 in
- Drilling Depth 14 in
- Overall Length 14 in
- Thread Size 5/8-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # Banner-1
- Zoro # G2995641
- UPC # 805544737043
- Country of Origin United States
- Category Core Drill Bits
Dimensions
Bit Dia. | 1 in |
Drilling Depth | 14 in |
Overall Length | 14 in |
Thread Size | 5/8-11 |
Drilling Length (In.) | 14 |
Size (In.) | 1 |
Maximum Drilling Depth | 14 in |
Shank Thread Size | 5/8"-11 |
Core Body Length | 14 in |
Core Diameter | 1 in |
Details
Item | Coring Bit |
Core Bit Cutter Material | Diamond-Tipped |
Wet or Dry Application | Wet |
For Use With | Mfr. No. DS 700 |
Application | Concrete, Masonry And Brick |
Sub Brand | Banner Line |
Primary Material Application | Concrete, Brick |
Cutting Tip Form | Rectangular Shaped Segments |
For Tool Type | DM 650, DM 280, DM 340, DM 406H, DMS 180, DMS 240, DS 250 |
Shank Included | Yes |
Decimal Equivalent | 1 |
Connection Type | Permanent |
Description
Coring Bit, Wet, 1 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 5/8 In.-11, Core Body Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2021)
- H&S AUTOSHOT T-Handle Slide Hammer (1016)
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Plus Socket SAE T25 Tip, 2 3/4 in L (42943)
- VEGA Mag Bit Holder 1Pc Stainless W/ C-Ring x (159MH1CD)
- HUSQVARNA Wet Coring Bit, 9 In, 14 In D, 1 1/4-7 (Banner-9)
- HUSQVARNA Core Bit, 4" Bit Dia., 10" Drill Depth (DRI8-VAC-4)
- HUSQVARNA Core Bit, 11" Bit Dia., 14" Drill Depth (B10-11)
- HUSQVARNA Core Bit, 2" Bit Dia., 10" Drill Depth (DRI8-VAC-2)
- HUSQVARNA Core Bit, 1-1/2" Bit Dia., 10" Drill Depth (DRI8-VAC-1.5)
- HUSQVARNA Wet Coring Bit, 3 1/2 In, 14 In D, 1 1/4-7 (Banner-3.5)
- METABO Carbide Bit SDS+ 2CTR 11/16" x 10 x 12 (676167000)
- Husqvarna Core Drill Bits