Shop All Boots and Outdoor
Husqvarna
Waterproof Rubber Loggers Boots Size 9
Mfr # HRLB-9
Zoro # G910105380
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Material Natural Rubber
- Waterproof Yes
- Toe Type Steel
- Standards OSHA Regulation 1910.266; ANSI Z41-1999 I/75 C/75; CSA
- Liner Material Cotton Pile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # HRLB-9
- Zoro # G910105380
- UPC # 193028001989
- Country of Origin United States
- Category Boots and Outdoor
Dimensions
Size | 9 |
Details
Item | Loggers Boots |
Upper Material | Natural Rubber |
Waterproof | Yes |
Toe Type | Steel |
Standards | OSHA Regulation 1910.266; ANSI Z41-1999 I/75 C/75; CSA |
Liner Material | Cotton Pile |
Description
The Husqvarna Functional Forestry Boots are chainsaw resistant and meet OSHA Regulation 1910.266. Natural rubber with cotton pile lining, 4 layer insole, ankle-guard and heel grip. Steel toe meets ANSI and CSA standards. ANSI Z41-1999 I/75 C/75. Waterproof. Oil resistant sole.
Restrictions
- This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Mossy Oak Country DNA Arctic Sport II Tall Boot (AS2TMDNA M 090)
- LABELMASTER Placard Holder, 12-1/2inx14-1/8in, Flam (80SMP97)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1140189)
- BRADY Label, 1 1/2 in W, Clear; Red (M6-33-427-RD)
- HUSQVARNA Waterproof Rubber Loggers Boots Size 11 1/2 (HRLB-11 1/2)
- LACROSSE ZXT Knee Boot 16" Black Foam, 6, PR (189010-6)
- TIMBERLAND PRO 6-Inch Work Boot, M, 16, Brown, PR (TB1A42FY214)
- LACROSSE NMT Alpha Range 14" Black 5.0mm NMT, PR (248311-14)
- MUCK BOOT CO Men's Apex Lace Up Boot (AXML000 M 100)
- MUCK BOOT CO Men's Realtree EDGE Apex PRO Vibram AGAT Insulated Boot (APMSRTE M 140)
- TIMBERLAND PRO 6-Inch Work Boot, M, 10, Brown, PR (TB1A172T214)
- Husqvarna Foot Protection