Shop All Concrete Saws
Husqvarna
Water Tank System, Use With Power Cutters
Mfr # 599582410
Zoro # G3631512
product price: $680.99
/ea
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 in
- Width 6 1/2 in
- Height 16 1/2 in
- For Use With Core Drills And Other Tools Needing Water Source, Power Cutters
- Features 2.64 Gallon Tank Capacity, Battery Level Indicator, Lithium-Ion Battery and Charger Included, Self-Propelled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # 599582410
- Zoro # G3631512
- UPC # 805544760232
- Country of Origin United States
- Category Concrete Saws
Dimensions
Length | 15 in |
Width | 6 1/2 in |
Height | 16 1/2 in |
Details
Item | Water Tank Kit |
For Use With | Core Drills And Other Tools Needing Water Source, Power Cutters |
Features | 2.64 Gallon Tank Capacity, Battery Level Indicator, Lithium-Ion Battery and Charger Included, Self-Propelled |
Includes | Lithium-Ion Battery, Charger, 10 ft Hose |
Description
Water Tank Kit, Length 15 in, Width 6 1/2 in, Height 16 1/2 in, Features 2.64 Gallon Tank Capacity, Battery Level Indicator, Lithium-Ion Battery and Charger Included, Self-Propelled, For Use With Core Drills And Other Tools Needing Water Source, Power Cutters
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4 Inch Drive x 19 mm Deep 6-Point Socket (SHD33119)
- VEGA Nutsetter, 5/16 Mag Nutsetter x 2-9/16 (165MN516)
- PRO-GRADE TOOLS Screwdriver Set, 6 pcs. (19104)
- WESTWARD Countersink, 6 FL, 82 Deg, 3/4, HSS, Even (21ML28)
- HUSQVARNA 9" Cut-n-Break Power Cutter/Saw, 16" Cut Depth, Wet, 2.4hp Electric (K4000 CUT-N-BREAK)
- HUSQVARNA Power Cutter Wheel Kit, 10" L x 4" W (589334301)
- HUSQVARNA Water Pump Kit (542206672)
- HUSQVARNA Power Cutter K 535i, Battery-Powered, We (K535I)
- HUSQVARNA 18" Walk-Behind Concrete Flat Saw, 7.5" Cut Depth, 11.7hp Honda 4-Cycle (FS 400)
- HUSQVARNA 14" Concrete Power Cutter/Saw, 5" Cut Depth, Wet/Dry, 2.4hp Electric (K4000 WET)
- DEWALT Handheld Concrete Saw, 9" Blade dia., 60V (DCS692B)
- Husqvarna Power Saws