Shop All Concrete Saws
Husqvarna
Walk-Behind Concrete Saw, Blade 36" Dia.
Mfr # FS 7000 D 3-SP 36
Zoro # G9146381
product price: $51,759.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$51,759.99
Free 30-Day Returns
Key Features
- Blade Dia. 36 in
- Max. Cutting Depth 15 in
- Max. Blade Speed 1,008 RPM
- Power Source Gas Powered
- Cutting Type Wet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # FS 7000 D 3-SP 36
- Zoro # G9146381
- UPC # 805544862868
- Country of Origin United States
- Category Concrete Saws
Dimensions
Blade Dia. | 36 in |
Max. Cutting Depth | 15 in |
Arbor Size | 1 in |
Overall Length | 67 in |
Overall Width | 38 in |
Back Wheel Size | 10 in x 3 in |
Front Wheel Size | 8 in x 3 in |
Overall Height | 57 in |
Description
Walk-Behind Concrete Saw, Power Source Gas Powered, Series FS 7000 D, Primary Saw Application Demolition, Blade Dia. 36 in, Max. Blade Speed 1,008 RPM, Horsepower 74.3, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet, Max. Cutting Depth 15 in, Variable Speed Yes, Overall Height 57 in, Overall Length 67 in, Overall Width 38 in, Tool Weight 2,168 lb, Fuel Type Diesel, Engine Brand Deutz, Start Type Electric, Includes Blade Wrench
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Multi-Bit Screwdriver / Nut Driver, 6-in-1, Stubby, Ph, Sl Bits (32561)
- MILWAUKEE TOOL SAW CIRCULAR 42 TEETH 8" METAL CUT BLADE (ML48-40-4515)
- HOUGEN 49/64 in. X 2 in. 12,000-Series Annular Cutter (12020)
- HUSQVARNA Water Pump Kit (542206672)
- HUSQVARNA K970Iii Power Cutter, 14 in. (K970 14)
- HUSQVARNA 14" Concrete Power Cutter/Saw, 5" Cut Depth, Wet/Dry, 2.4hp Electric (K4000 WET)
- HUSQVARNA 24" Walk-Behind Concrete Flat Saw, 9.7" Cut Depth, 20.8hp Honda 4-Cycle (FS 524)
- HUSQVARNA Battery Specific Blade, Tacti-Cut S35 Ba (TACTI-CUT S35 BAT)
- HUSQVARNA 14" Concrete Power Cutter/Saw, 5" Cut Depth, Wet/Dry, 5.0hp 2-Cycle (K770)
- SKIL Walk Behind Concrete Saw, 7" dia. Blade (SPT79A-10)
- Husqvarna Power Saws