Shop All Vacuum Accessories
Husqvarna
Vacuum Hose, Black, 10 ft. L
Mfr # 590427901
Zoro # G1987432
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$70.65
Free 30-Day Returns
Key Features
- Hose Dia. 2 5/16 in
- Color Black
- Material Plastic
- Fits Vacuum Brand Pullman-Holt
- For Vacuum Type Shop Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husqvarna
- MFR # 590427901
- Zoro # G1987432
- UPC # 805544270977
- Country of Origin Sweden
- Category Vacuum Accessories
Dimensions
Hose Dia. | 2 5/16 in |
Hose Length | 10 ft |
Details
Color | Black |
Material | Plastic |
Fits Vacuum Brand | Pullman-Holt |
For Vacuum Type | Shop Vacuum |
Fits Vacuum Models | W70P |
Item | Crush-Resistant Vacuum Hose |
Hose Product Grouping | Crush-Resistant Vacuum Hose |
Description
Crush-Resistant Vacuum Hose, Hose Dia. 2 5/16 in, Hose Length 10 ft, Material Plastic, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Pullman-Holt, Fits Vacuum Models W70P, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Flat Wire Texture Hand Broom 1/2" Sp, 12 (CC201)
- GEORGIA-PACIFIC 1200 ml Foam Hand Soap Cartridge, 4 PK (43714)
- BOARDWALK Gem Urinal Screen, Lasts 30 Days, Green, Herbal Mint Fragrance, PK12 (BWKGEMHMI)
- TOUGH GUY Toilet Bowl Non Para Block, PK12 (2ZXE8)
- SANITAIRE Replacement fan for SC600 - SC800 series vacuums (17160)
- DUSTLESS TECHNOLOGIES Dustless Vacuum, 18", Black Adapter Hose (D5155)
- DELFIN INDUSTRIAL Vacuum to Hose Connection, Reducer 80/50 (SL.0158.0020)
- NOBLES Nanoclean WCM, ecH2O, 270mL Cartridge (9013646)
- NILFISK Floor Tool and Nozzle, 3" D, 10" L (107417892)
- PROTEAM Replacement Horse Hair Brush w/ Brush (100714)
- DUSTLESS TECHNOLOGIES Crevice Tool, for D1618/D1619 (D1444)
- Husqvarna Vacuum Accessories