Shop All Line Trimmers & Brush Cutters
Husqvarna
Trimmer
Mfr # 535iFR
Zoro # G310934481
product price: $767.99
/ea
Free Shipping & Returns
$767.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Grass Blade, Harness, Saw Blade
- Cutting Width 17.7 in
- Shaft Length 54.33 in
- Shaft Type Straight
- Line Diameter 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # 535iFR
- Zoro # G310934481
- UPC # 193028434800
- Country of Origin Poland
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 17.7 in |
Shaft Length | 54.33 in |
Line Diameter | 0.1 in |
Details
Item | Battery-Powered String Trimmer |
Includes | Grass Blade, Harness, Saw Blade |
Shaft Type | Straight |
Line Advance | Bump |
Motor Type | Brushless |
Attachment System Compatible | Attachment Capable |
Speed Settings | Yes |
Powerhead Attachment Series | Grass and Brush Blades, Harness |
Bare Tool/Battery Included | Bare Tool |
Voltage | 40 V |
Tool Series | 525i Series |
Number of Batteries to Operate | 1 |
Number of Speeds | 3 |
Battery Platform | MAX |
Tool Weight | 9.9 lb |
Sound Level | 80 dBA |
Anti-Vibration Handle | Yes |
Power Source | Cordless |
Equivalent Gas Engine Displacement | 25 cc |
Description
Battery-Powered String Trimmer, Power Source Cordless, Cutting Width 17.7 in, Cutting Depth Not Applicable, Line Diameter 0.1 in, Line Advance Bump, Shaft Type Straight, Shaft Length 54.33 in, Attachment System Compatible Attachment Capable, Sound Level 80 dBA, Battery Platform MAX, Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Capacity Not Applicable, Motor Type Brushless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Yukon Poly Snow Shovel (YP139EAKD)
- AFTERMARKET Seal Kit (905003)
- ECHO Hedge Trimmer, 30 in L 21.2cc 2 Stroke (HCS-2810)
- DEWITT Steel Anchoring Pins, 6 Inch x 1 Inch x 6 Inch, Pack of 500 (APB5)
- HUSQVARNA Gas String Trimmer, 1.21 hp, 17.25 fl oz (525L)
- HUSQVARNA Edger (525iES)
- HUSQVARNA Battery-Powered Trimmer, Straight Shaft, (520ILX)
- HUSQVARNA Lawn Edger, 8" Blade Dia., 17.3 fl oz (525ECS)
- CRAFTSMAN Electric String Trimmer and Edger w/Buil (CMESTHOS912)
- SILKY SAWS Silky Blade GOMTARO Professional 300mm Large Teeth (103-30)
- MAKITA String Trimmer, Brushless, 17 in (GRU04Z)
- Husqvarna Trimmers