Shop All Line Trimmers & Brush Cutters
Husqvarna
Trimmer
Mfr # 525iLST
Zoro # G210934468
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Width 18.1 in
- Line Diameter 0.1 in
- Line Advance Bump
- Shaft Type Straight
- Shaft Length 56.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # 525iLST
- Zoro # G210934468
- UPC # 193028318933
- Country of Origin Sweden
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 18.1 in |
Line Diameter | 0.1 in |
Shaft Length | 56.53 in |
Tool Length | 181 cm |
Details
Item | Battery-Powered String Trimmer |
Line Advance | Bump |
Shaft Type | Straight |
Number of Batteries to Operate | 1 |
Tool Weight | 7.5 lb |
Battery Platform | MAX |
Voltage | 40 V |
Bare Tool/Battery Included | Bare Tool |
Equivalent Gas Engine Displacement | 25 cc |
Tool Series | 525i Series |
Product Type | Cordless String Trimmer |
Motor Type | Brushless |
Sound Level | 80 dBA |
Attachment System Compatible | Not Capable |
Anti-Vibration Handle | Yes |
Speed Settings | Yes |
Power Source | Cordless |
Number of Speeds | 3 |
Description
Battery-Powered String Trimmer, Power Source Cordless, Cutting Width 18.1 in, Cutting Depth Not Applicable, Line Diameter 0.1 in, Line Advance Bump, Shaft Type Straight, Shaft Length 56.53 in, Attachment System Compatible Not Capable, Sound Level 80 dBA, Battery Platform MAX, Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Capacity Not Applicable, Motor Type Brushless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRTHCO ENGINEERING WirthCo 31125 Type-1 Stud Mounted Circuit Breaker with In-Line Bracket - 30 Amp (31125)
- AFTERMARKET Fuel Filter Head Fits John Deere 5045D 5055E 5065E 5045E 5055D (WN-RE70358-PEX)
- SPYKER SPREADERS Carving Blade Agitator for PRO and ERGO-PRO (05-299-0022)
- HONDA Gas Engine, 3600 rpm, Horizontal Shaft (GX160TX2)
- HUSQVARNA Edger (525iES)
- HUSQVARNA Battery-Powered Trimmer, Straight Shaft, (520ILX)
- HUSQVARNA Lawn Edger, 8" Blade Dia., 17.3 fl oz (525ECS)
- HUSQVARNA Trimmer (535iFR)
- HUSQVARNA Gas String Trimmer, 1.21 hp, 17.25 fl oz (525L)
- GRASS GATOR Blade Heavy Duty 3PK (4690)
- BLACK & DECKER 20V MAX* Lithium 12 inch 3-in-1 Compact Mower (MTC220)
- Husqvarna Line Trimmers & Brush Cutters