Shop All Line Trimmers & Brush Cutters
Husqvarna
Trimmer
Mfr # 520iLX
Zoro # G610934488
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Width 16 in
- Line Advance Bump
- Line Diameter 0.08 in
- Shaft Length 54.33 in
- Shaft Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husqvarna
- MFR # 520iLX
- Zoro # G610934488
- UPC # 193028019878
- Country of Origin Sweden
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 16 in |
Line Diameter | 0.08 in |
Shaft Length | 54.33 in |
Tool Length | 69 5/16 in |
Tool Width | 7 7/8 in |
Tool Height | 5 15/16 in |
Details
Item | Battery-Powered String Trimmer |
Line Advance | Bump |
Shaft Type | Straight |
Motor Type | Brushless |
Tool Weight | 6.6 lb |
Battery Platform | MAX |
Number of Batteries to Operate | 1 |
Sound Level | 76 dBA |
Power Source | Cordless |
Attachment System Compatible | Not Capable |
Voltage | 40 V |
Anti-Vibration Handle | Yes |
Tool Series | 500 Series Professional |
Equivalent Gas Engine Displacement | 20 cc |
Bare Tool/Battery Included | Bare Tool |
Product Type | Cordless String Trimmer |
Description
Battery-Powered String Trimmer, Power Source Cordless, Cutting Width 16 in, Cutting Depth Not Applicable, Line Diameter 0.08 in, Line Advance Bump, Shaft Type Straight, Shaft Length 54.33 in, Attachment System Compatible Not Capable, Sound Level 76 dBA, Battery Platform MAX, Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Capacity Not Applicable, Motor Type Brushless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAL Isc Control Box - Whirlpool Tub (BA34957)
- AP PRODUCTS AP Products 012-PSQ500 W 8 X 1-1/4 Pan Head Square Recess Screw - #8 x 1.25", White, Pack of 500 (012-PSQ500 W 8 X 1-1/4)
- ECOSMART Ant and Roach Killer 14 oz., PK2 (ECSM-33520-01EC)
- CLOSETMAID Closetmaid 5629 .75 In. Hanging Rod Support (6577027)
- HUSQVARNA Lawn Edger, 8" Blade Dia., 17.3 fl oz (525ECS)
- HUSQVARNA Gas String Trimmer, 1.21 hp, 17.25 fl oz (525L)
- HUSQVARNA Trimmer (535iFR)
- HUSQVARNA Battery-Powered Trimmer, Straight Shaft, (520ILX)
- HUSQVARNA Edger (525iES)
- GRILLGEAR 15 in. 5.5Amp Electric String Trimmer (GR125928)
- EGO EGO CTA9500 POWER+ 56V 9-1/2" Cultivator Attachment for Cordless Power Head (Bare Tool) (CTA9500)
- Husqvarna Trimmers