Shop All Table Saws & Tile Saws
Husqvarna
Tile Saw W/ Cart and Rail System
Mfr # TS 60
Zoro # G208589755
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,156.99
Free 30-Day Returns
Key Features
- Blade Dia. 10 in
- Voltage 120 V
- Cutting Depth 2.75 in
- Cutting Width 28 in
- Hz 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husqvarna
- MFR # TS 60
- Zoro # G208589755
- UPC # 805544760225
- Country of Origin China
- Category Table Saws & Tile Saws
Dimensions
Blade Dia. | 10 in |
Cutting Depth | 2.75 in |
Cutting Width | 28 in |
Details
Item | Tile Saw |
Voltage | 120 V |
Hz | 60 Hz |
HP | 2.3 hp |
Power Source | Electric |
Phase | 1 ph |
Capacity | 3.28 gal |
Description
Robust tile saw with a refined cart and tail system for perfectly straight cuts. It is equipped with a patented water and slurry system for little to no mess. This includes an efficient recycling system that cleans water for reuse. Wlgard warns you of an approaching overload and Electronic SoftStart allows starting with normal, slow acting fuses.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK HAND TOOLS Socket Set, 15 Piece Classic 3/8" Drive (94516)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 12mm Long Bit, Chrome Finish Socket (D013412)
- GEDORE Brick Cutting Chisel, 80mm (103-80)
- WILDE 36-PIECE PUNCH & CHISEL SET-DISPLAY RACK (K36.NP/DB)
- SKIL Skilsaw Dado Insert For Spt99 Table Saw (SPT00A)
- WILTON JWS-35X5-1, Table Saw Shaper, 5HP 1PH 230V (708326)
- ROCKWELL Shop Portable Table Saw, 120 V, 15 A, 10 in Dia Blade, 58 in Arbor, 4800 rpm Speed (SS7203)
- DAYTON Corded Table Saw 12 in Blade Dia., 50 in (49G997)
- DEWALT 10 in. Table Saw with Scissor Stand (DWE7491X)
- OLIVER MACHINERY 12 in. Heavy Duty Table Saw - 7.5HP 3Ph with 52 in. Fence and side table (4045.004.A001)
- DAYTON Corded Table Saw 12 in Blade Dia., 50 in (49G996)
- Husqvarna Table Saws & Tile Saws