Shop All Chain Saw Chaps
Husqvarna
Technical Hi-Vis Chainsaw Pants Large
Mfr # HTHVC-L
Zoro # G310200876
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Multi-materials
- Color Hi-Vis Orange
- Weight 4 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # HTHVC-L
- Zoro # G310200876
- UPC # 24761021968
- Country of Origin United States
- Category Chain Saw Chaps
Dimensions
Size | Large |
Details
Item | Chainsaw Pants |
Material | Multi-materials |
Color | Hi-Vis Orange |
Weight | 4 lbs. |
Description
Technical Hi-Vis Chainsaw Pants Large
- •4-Way stretch material and pre-bent Cordura reinforced knees provide optimum freedom of movement
- •Ventilation areas in the legs and back pockets add to the lightweight and breathable construction, ideal for hot weather
- •Including phone and gear pockets and Cordura reinforced knees, the Technical pants are setting a new standard for Husqvarna protective pants
- •These pants feature the easy-to-spot Husqvarna orange hi-vis material
- •Large (36-38" Waist), 32" Length
- •ASTM F1897 certified
Restrictions
- This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 18 in Length, Gray, M (KTAG1T18/M)
- MOON AMERICAN Nozzle Gasket, 4-1/2 In., EPDM (813-45)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black/Orange, XL, PR (N96785XL)
- KLEIN TOOLS Hydra-Cool™ Climber Pads (2214)
- HUSQVARNA Technical Hi-Vis Chainsaw Pants Medium (HTHVC-M)
- HUSQVARNA Technical Hi-Vis Chainsaw Pants Small (HTHVC-S)
- HUSQVARNA Chainsaw Pants - Medium 32-34in Waist, 32in Length (HCP-32-34-32)
- HUSQVARNA Technical Chainsaw Pants Large (HTCP-L)
- HUSQVARNA Technical Chainsaw Pants X-Large (HTCP-XL)
- HUSQVARNA Chainsaw Pants - Small 28-30in Waist, 32in Length (HCP-28-30-32)
- CONDOR Chainsaw Chaps, Orange, Nylon, Size M, 34 in Length (6AJ60)
- Husqvarna Abrasion & Cut Resistant Clothing