Shop All Chain Saw Chaps
Husqvarna
Technical Chainsaw Pants Large
Mfr # HTCP-L
Zoro # G510200898
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Multi-materials
- Color Grey
- Weight 3.9 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # HTCP-L
- Zoro # G510200898
- UPC # 24761021784
- Country of Origin United States
- Category Chain Saw Chaps
Dimensions
Size | Large |
Details
Item | Chainsaw Pants |
Material | Multi-materials |
Color | Grey |
Weight | 3.9 lbs. |
Description
Technical Chainsaw Pants Large
- •4-Way stretch material and pre-bent Cordura reinforced knees provide optimum freedom of movement
- •Ventilation areas in the legs and back pockets add to the lightweight and breathable construction, ideal for hot weather
- •Including phone and gear pockets and Cordura reinforced knees, the Technical pants are setting a new standard for Husqvarna protective pants
- •Large (36-38" Waist), 32" Length
- •ASTM F1897 certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, S, HPPE Back, PR (SKC4LW-02-S)
- TRANSFORMING TECHNOLOGIES ESD Jacket, Waist Length, Lapel Collar, Snap Cuff, Medium, White (JWC5403SPWH)
- STRANCO Die Cut Number Label, 8, 10 Cards, PK10 (DBV-1-8-10)
- EDWARDS SIGNALING Vibrating Horn, 24VAC, 0.63A, Gray (874-G5)
- HUSQVARNA Technical Chainsaw Pants X-Large (HTCP-XL)
- HUSQVARNA Technical Hi-Vis Chainsaw Pants Small (HTHVC-S)
- HUSQVARNA Chainsaw Pants - Large 36-38in Waist, 32in Length (HCP-36-38-32)
- HUSQVARNA Technical Hi-Vis Chainsaw Pants Large (HTHVC-L)
- HUSQVARNA Chainsaw Pants - Small 28-30in Waist, 32in Length (HCP-28-30-32)
- HUSQVARNA Technical Hi-Vis Chainsaw Pants Medium (HTHVC-M)
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 36 in Length (WELJE90236)
- Husqvarna Chain Saw Chaps