Shop All Lawn Mower Accessories
Husqvarna
SVC Cluctch Kit, Electrical, LT 48, Pigtail
Mfr # 532414336
Zoro # G2039436
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand AYP; Husqvarna
- For Use With YTH2148 and YTH2448 (AYP); YTH and YTKH Series (Husqvarna)
- Includes Wiring Harness
- Belt Width 1/2 in; 5/8 in
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # 532414336
- Zoro # G2039436
- Country of Origin United States
- Category Lawn Mower Accessories
Dimensions
Belt Width | 1/2 in; 5/8 in |
Inside Dia. | 1 in |
Pulley Diameter | 5-1/16 in |
Details
Item | PTO Clutch |
Fits Brand | AYP; Husqvarna |
For Use With | YTH2148 and YTH2448 (AYP); YTH and YTKH Series (Husqvarna) |
Includes | Wiring Harness |
Rotation | Counter Clockwise |
Features | High Torque Cool Coil Upgrade, Replaceable Pulley Bearing, Super Smooth "Xtreme Precision" Machined Pulley |
Description
SVC Clutch Kit, Electrical, LT 48, Pigtail, Fits Brand American Yard Products, Poulan, Poulan Pro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON PROFESSIONAL TOOLS Square Point Shovel, Natural Wood Handle (1554500)
- DRAMM Gear Sprinklr Sled Base (10-15090)
- CORONA TOOLS 12-1/4 in Trowel Garden/Transplant (CT 3020I)
- SUN JOE 24-Volt iON+ Cordless 13-Inch 4Ah Snow Shovel Bundle w/CVR, Ice Dozer (24V-SS13-TV1)
- HUSQVARNA Idler, V-Groove 910 Offset (532194326)
- HUSQVARNA Blade, 22 Plus (532420463)
- HUSQVARNA Mandrel, ASM (532192870)
- HUSQVARNA Front Wheel And Tire Assembly 8" (581009202)
- HUSQVARNA V-Belt (532130969)
- HUSQVARNA V Belt Drive AWD, For 580364610 (5.8036461E8)
- MTD Grassbag-Craftsman (964-04093A)
- Husqvarna Lawn Mower Accessories