Shop All Cordless Concrete Vibrators
Husqvarna
Smart56 E Us, 115V, 1Ph, 50/60 Hz
Mfr # SMART56 E
Zoro # G408589746
product price: $2,661.99
/ea
Free Shipping & Returns
$2,661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V
- Head Dia. 2.205 in
- Phases 1 ph
- Frequency 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # SMART56 E
- Zoro # G408589746
- UPC # 805544408134
- Country of Origin Indonesia
- Category Cordless Concrete Vibrators
Dimensions
Head Dia. | 2.205 in |
Details
Item | Concrete Vibrator |
Voltage | 115 V |
Phases | 1 ph |
Frequency | 50/60 Hz |
Description
SMART56 E US,115V,1PH,50/60 HZ
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER High Performance Drills, 0.1563 inch diameter, 3 xDc, Carbide, no cool (DC160-03-03.969A0-WJ30ET)
- WESTWARD Hex Rethreading Die Set, Metric 7pcs (10M989)
- QLT BY MARSHALLTOWN Rebar Bender, 5/8 Cap, 34 In L, Steel, Red (14739)
- SMITHS Edgesport Folding Gut Hook/Seatbelt Cutter (51103)
- DUROFIX 48" Flexible Shaft Concrete Vibrator Attachment For Vibrator (28FPL)
- DUROFIX DXP 60V BLDC Concrete Vibrator, Wallbrator, 2-Battery Kit (RZ6008-KCA-P2)
- TOMAHAWK POWER 10ft Concrete Vibrator Flex Shaft Cable Whip and 1" Poker Head (TVW10-1)
- DUROFIX DXP 60V Cordless BLDC Concrete Vibrator, Tool Only -NO Shaft (RZ6008T)
- DUROFIX Wallbrator Concrete Vibrator Attachment For Vibrator (KCA)
- MILWAUKEE TOOL M18 FUEL 8 ft. Concrete Pencil Vibrator Kit (2911-21)
- MILWAUKEE TOOL Concrete Vibrator Kit and Battery, 72V DC (MXF370-2XC, MXFXC406)
- Husqvarna Cordless Tools