Shop All Floor Grinders & Accessories
Husqvarna
Single Hexagonal Diamond Tool, 20Grit, PK3
Mfr # G 643 S
Zoro # G4575229
product price: $66.29
/pk 3, $22.10/ea
$66.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Application Medium Removal of Concrete, Natural Stone and Terrazzo Surfaces
- Drum Size 18 in
- Grit 20
- Rotation Clockwise/Counterclockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # G 643 S
- Zoro # G4575229
- UPC # 805544961363
- Country of Origin China
- Category Floor Grinders & Accessories
Dimensions
Drum Size | 18 in |
Disc Dia. (In.) | 16 in |
Disc Diameter | 16 in |
Details
Item | Single Hexagonal Diamond Tool |
Number of Pieces | 3 |
Application | Medium Removal of Concrete, Natural Stone and Terrazzo Surfaces |
Grit | 20 |
Rotation | Clockwise/Counterclockwise |
For Use With | PG 280, PG 400 Petrol, PG 450, PG 510, PG 680, PG 680 RC, PG 820 RC |
Max. RPM | 1,720 RPM |
Includes | (3) Grinding Segments |
Color | Gray |
Good Performance for Material | Soft Concrete |
Optimal Performance for Material | Medium Concrete, Paint and Thin Epoxy, Plastic-like Ceramic Glues, Thick Epoxy, Vinyl Glues |
Compatible with Manufacturer Part Number | PG 280, PG 400 Petrol, PG 450, PG 510, PG 680, PG 680 RC, PG 820 RC |
Maximum Speed | 1,720 RPM |
For Tool Type | Husqvarna PG Series Floor Grinder |
Number of Segments | 1 |
Material Application | Hard Concrete, Medium Concrete, Soft Concrete, Paint and Thin Epoxy, Plastic-like Ceramic Glues, Rain-Damaged Concrete, Thick Epoxy, Vinyl Glues |
Bond Hardness | Medium |
Product Type | Single Hexagonal Diamond Tool |
Abrasive Grit | 20 |
Cutting Edge Shape | Hexagonal |
Compatible Grainger Part Number | 18G382, 18G402, 33UD60, 45RM33 |
Description
Single Hexagonal Diamond Tool, Material Application Hard Concrete, Medium Concrete, Soft Concrete, Paint and Thin Epoxy, Plastic-like Ceramic Glues, Rain-Damaged Concrete, Thick Epoxy, Vinyl Glues, Optimal Performance for Material Medium Concrete, Paint and Thin Epoxy, Plastic-like Ceramic Glues, Thick Epoxy, Vinyl Glues, Product Type Single Hexagonal Diamond Tool, For Use With PG 280, PG 400 Petrol, PG 450, PG 510, PG 680, PG 680 RC, PG 820 RC, Disc Diameter 16 in, Number of Segments 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Needle Set, 0.118" Shank, Overall 5" L (NS11-B22-19)
- STANLEY Carpet Knife Blades – 5 Pack (11-525)
- MILWAUKEE TOOL 7pc Ratcheting Combination Wrench Set - Metric w/ 4 PC Hook & Pick Set (48-22-9506, 48-22-9215)
- LINK 1/4" 3Xd HSS Se .280 X .840 Drill .406 Cbore 3/8 Shank 2-3/4 Oal (50-L2-384)
- HUSQVARNA Resin Holder Disc Pad-Hook/Loop, 10.5 In (596901307)
- HUSQVARNA Rubber Skirt, Non Marking (594080203)
- HUSQVARNA Triple Convex Diamond Tool, 20 Grit, PK3 (ELITE GRIND G1483 T)
- HUSQVARNA Single Convex Diamond Tool, 120 Grit, PK3 (ELITE GRIND G1446 S)
- HUSQVARNA Head Lock Screw (502534501)
- HUSQVARNA Single Convex Diamond Tool, 20 Grit, PK3 (ELITE GRIND G1443 S)
- TOTAL POLISHING SYSTEMS (TPSX1) Floor Preparation Machine Kit (TPSX1KITQPNO)
- Husqvarna Grinders & Accessories