Shop All Floor Grinders & Accessories
Husqvarna
Single Diamond Tool, 30 Grit, PK3
Mfr # G 674 S
Zoro # G4575131
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PG 280, PG 400 Petrol, PG 450, PG 510, PG 680, PG 680 RC, PG 820 RC
- Disc Dia. (In.) 16 in
- Grit 30
- Application Hard Removal of Concrete, Natural Stone and Terrazzo Surfaces
- Rotation Clockwise/Counterclockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husqvarna
- MFR # G 674 S
- Zoro # G4575131
- UPC # 805544961257
- Country of Origin China
- Category Floor Grinders & Accessories
Dimensions
Disc Dia. (In.) | 16 in |
Drum Size | 18 in |
Disc Diameter | 16 in |
Details
Item | Single Hexagonal Diamond Tool |
For Use With | PG 280, PG 400 Petrol, PG 450, PG 510, PG 680, PG 680 RC, PG 820 RC |
Grit | 30 |
Application | Hard Removal of Concrete, Natural Stone and Terrazzo Surfaces |
Rotation | Clockwise/Counterclockwise |
Max. RPM | 1,720 RPM |
Number of Pieces | 3 |
Color | Gold |
Includes | (3) Grinding Segments |
Optimal Performance for Material | Soft Concrete, Plastic-like Ceramic Glues, Porous Ceramic Glues |
Optimal Floor Type | Concrete, Glue |
Product Type | Single Hexagonal Diamond Tool |
Material Application | Medium Concrete, Soft Concrete, Paint and Thin Epoxy, Plastic-like Ceramic Glues, Porous Ceramic Glues, Rain-Damaged Concrete, Thick Epoxy, Vinyl Glues |
Number of Segments | 1 |
Maximum Speed | 1,720 RPM |
Compatible with Manufacturer Part Number | PG 280, PG 400 Petrol, PG 450, PG 510, PG 680, PG 680 RC, PG 820 RC |
For Tool Type | Husqvarna PG Series Floor Grinder |
Bond Hardness | Hard |
Abrasive Grit | 30 |
Cutting Edge Shape | Hexagonal |
Compatible Grainger Part Number | 18G382, 18G402, 33UD60, 45RM33 |
Description
Single Hexagonal Diamond Tool, Material Application Medium Concrete, Soft Concrete, Paint and Thin Epoxy, Plastic-like Ceramic Glues, Porous Ceramic Glues, Rain-Damaged Concrete, Thick Epoxy, Vinyl Glues, Optimal Performance for Material Soft Concrete, Plastic-like Ceramic Glues, Porous Ceramic Glues, Product Type Single Hexagonal Diamond Tool, For Use With PG 280, PG 400 Petrol, PG 450, PG 510, PG 680, PG 680 RC, PG 820 RC, Disc Diameter 16 in, Number of Segments 1, Abrasive Grit 30, Color Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 4", 8", 8", 12" Bar Clamp Set, Drop Forged Steel Handle and 5 1/2 in Throat Depth (11116)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.64 (111264000)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 5/16 " L.115 mm (40482020)
- WIHA Insulated Square Screwdriver #1 Round (35844)
- HUSQVARNA Single Convex Diamond Tool, 120 Grit, PK3 (ELITE GRIND G1446 S)
- HUSQVARNA Grinding Head, Conventional (502558201)
- HUSQVARNA Concrete Floor Grinder, 4 hp, 220 to 240V (PG 510 240V-1)
- HUSQVARNA Triple Convex Diamond Tool, 20 Grit, PK3 (ELITE GRIND G1483 T)
- HUSQVARNA Rubber Skirt (574272001)
- HUSQVARNA Head Lock Screw (502534501)
- HUSQVARNA Resin Holder Disc Pad-Hook/Loop, 10.5 In (596901307)
- Husqvarna Grinders & Accessories