Shop All Floor Grinders & Accessories
Husqvarna
Single Diamond Tool, 20 Grit, PK3
Mfr # G 673 S
Zoro # G4575159
product price: $66.29
/pk 3, $22.10/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 20
- Application Medium Removal of Concrete, Natural Stone and Terrazzo Surfaces
- Max. RPM 1,720 RPM
- Rotation Clockwise/Counterclockwise
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # G 673 S
- Zoro # G4575159
- UPC # 805544961226
- Country of Origin China
- Category Floor Grinders & Accessories
Dimensions
Disc Dia. (In.) | 16 in |
Drum Size | 18 in |
Disc Diameter | 16 in |
Details
Item | Single Hexagonal Diamond Tool |
Grit | 20 |
Application | Medium Removal of Concrete, Natural Stone and Terrazzo Surfaces |
Max. RPM | 1,720 RPM |
Rotation | Clockwise/Counterclockwise |
Number of Pieces | 3 |
For Use With | PG 280, PG 400 Petrol, PG 450, PG 510, PG 680, PG 680 RC, PG 820 RC |
Includes | (3) Grinding Segments |
Color | Gold |
Product Type | Single Hexagonal Diamond Tool |
Optimal Performance for Material | Soft Concrete, Plastic-like Ceramic Glues, Porous Ceramic Glues |
Maximum Speed | 1,720 RPM |
For Tool Type | Husqvarna PG Series Floor Grinder |
Material Application | Medium Concrete, Soft Concrete, Paint and Thin Epoxy, Plastic-like Ceramic Glues, Porous Ceramic Glues, Rain-Damaged Concrete, Thick Epoxy, Vinyl Glues |
Number of Segments | 1 |
Optimal Floor Type | Concrete, Glue |
Bond Hardness | Hard |
Compatible with Manufacturer Part Number | PG 280, PG 400 Petrol, PG 450, PG 510, PG 680, PG 680 RC, PG 820 RC |
Abrasive Grit | 20 |
Cutting Edge Shape | Hexagonal |
Compatible Grainger Part Number | 18G382, 18G402, 33UD60, 45RM33 |
Description
Single Hexagonal Diamond Tool, Material Application Medium Concrete, Soft Concrete, Paint and Thin Epoxy, Plastic-like Ceramic Glues, Porous Ceramic Glues, Rain-Damaged Concrete, Thick Epoxy, Vinyl Glues, Optimal Performance for Material Soft Concrete, Plastic-like Ceramic Glues, Porous Ceramic Glues, Product Type Single Hexagonal Diamond Tool, For Use With PG 280, PG 400 Petrol, PG 450, PG 510, PG 680, PG 680 RC, PG 820 RC, Disc Diameter 16 in, Number of Segments 1, Abrasive Grit 20, Color Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305446)
- GREENLEE SAE Plain Ball Hex Key, 5/32" Tip Size, 4 25/64 in Long, 2 1/32 in Short (0254-46)
- KLEIN TOOLS Flex Bit Auger with Screw Point, 3/4 x 54-Inch (53719)
- HUSQVARNA Diamond Saw Blade, Fire Rescue, 14 in. Dia (FR3-14)
- HUSQVARNA Double Convex Diamond Tool, 50 Grit, PK3 (Elite Grind G1445 D)
- HUSQVARNA Resin Holder Disc, 10.5 In (596901301)
- HUSQVARNA Grinding Head, Conventional (502558201)
- HUSQVARNA Resin Holder Disc Pad-Hook/Loop, 10.5 In (596901307)
- HUSQVARNA Double Round Diamond Tool, 100 Grit, PK3 (G677 D)
- HUSQVARNA Concrete Floor Grinder, 5-1/2 hp (PG 540 240V-1)
- HUSQVARNA Single Diamond Tool, 20 Grit, PK3 (G 623 S)
- Husqvarna Floor Grinders & Accessories