Shop All Floor Grinders & Accessories
Husqvarna
Single Diamond Tool, 20 Grit, PK3
Mfr # G 623 S
Zoro # G4575265
product price: $66.25
/pk 3, $22.08/ea
$66.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Size 18 in
- Application Soft Grinding of Concrete, Natural Stone and Terrazzo Surfaces
- Grit 20
- Max. RPM 1,720 RPM
- Disc Dia. (In.) 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # G 623 S
- Zoro # G4575265
- UPC # 805544961288
- Country of Origin China
- Category Floor Grinders & Accessories
Dimensions
Drum Size | 18 in |
Disc Dia. (In.) | 16 in |
Disc Diameter | 16 in |
Details
Item | Single Hexagonal Diamond Tool |
Application | Soft Grinding of Concrete, Natural Stone and Terrazzo Surfaces |
Grit | 20 |
Max. RPM | 1,720 RPM |
Rotation | Clockwise/Counterclockwise |
For Use With | PG 280, PG 400 Petrol, PG 450, PG 510, PG 680, PG 680 RC, PG 820 RC |
Number of Pieces | 3 |
Color | Green |
Includes | (3) Grinding Segments |
Bond Hardness | Soft |
Optimal Performance for Material | Hard Concrete |
Compatible with Manufacturer Part Number | PG 280, PG 400 Petrol, PG 450, PG 510, PG 680, PG 680 RC, PG 820 RC |
Good Performance for Material | Paint and Thin Epoxy, Vinyl Glues |
Product Type | Single Diamond Tool |
Material Application | Concrete, Paint and Thin Epoxy, Plastic-like Ceramic Glues, Thick Epoxy, Vinyl Glues |
For Tool Type | Husqvarna PG Series Floor Grinder |
Number of Segments | 1 |
Maximum Speed | 1,720 RPM |
Abrasive Grit | 20 |
Cutting Edge Shape | Hexagonal |
Compatible Grainger Part Number | 18G382, 18G402, 33UD60, 45RM33 |
Description
Single Hexagonal Diamond Tool, Material Application Concrete, Paint and Thin Epoxy, Plastic-like Ceramic Glues, Thick Epoxy, Vinyl Glues, Optimal Performance for Material Hard Concrete, Product Type Single Diamond Tool, For Use With PG 280, PG 400 Petrol, PG 450, PG 510, PG 680, PG 680 RC, PG 820 RC, Disc Diameter 16 in, Number of Segments 1, Abrasive Grit 20, Color Green, Rotation Clockwise/Counterclockwise, Maximum Speed 1,720 RPM, Cutting Edge Shape Hexagonal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1" PEX Expander Head (DCE4001)
- MITUTOYO Parts 167-158 18" (167-158)
- GREENFIELD THREADING Spiral Point Tap, Bottoming, 2 (356779)
- MITUTOYO Micrometers, Inside, Ext, 2"-60", .001" (137-215)
- HUSQVARNA Polishing Pads, 100 Grit, 3 In (P 1243)
- HUSQVARNA Double Convex Diamond Tool, 20 Grit, PK3 (ELITE GRIND G1443 D)
- HUSQVARNA Single Convex Diamond Tool, 120 Grit, PK3 (ELITE GRIND G1446 S)
- HUSQVARNA Double Convex Diamond Tool, 20 Grit, PK3 (Elite Grind G1413 D)
- HUSQVARNA Double Round Diamond Tool, 100 Grit, PK3 (G 627 D)
- HUSQVARNA Double Convex Diamond Tool, 60 Grit, PK3 (ELITE GRIND G1415 D)
- HUSQVARNA Concrete Floor Grinder, 5-2/5 hp (PG 510 240V-3)
- Husqvarna Floor Grinders & Accessories