Shop All Floor Grinders & Accessories
Husqvarna
Single Convex Diamond Tool, 60 Grit, PK3
Mfr # ELITE GRIND G1445 S
Zoro # G4575490
product price: $99.85
/pk 3, $33.28/ea
Free Shipping & Returns
$99.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Size 18 in
- Grit 50
- Rotation Clockwise/Counterclockwise
- For Use With PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S
- Max. RPM 1,720 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # ELITE GRIND G1445 S
- Zoro # G4575490
- UPC # 805544961912
- Country of Origin China
- Category Floor Grinders & Accessories
Dimensions
Drum Size | 18 in |
Disc Dia. (In.) | 16 in |
Disc Diameter | 16 in |
Description
Single Convex Diamond Tool, Material Application Hard Concrete, Medium Concrete, Paint and Thin Epoxy, Plastic-like Ceramic Glues, Thick Epoxy, Vinyl Glues, Optimal Performance for Material Paint and Thin Epoxy, Plastic-like Ceramic Glues, Thick Epoxy, Vinyl Glues, Product Type Single Convex Diamond Tool, For Use With PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S, Disc Diameter 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Torque Multiplier, 4000 ft.-lb. (TM-1500)
- URREA 1/8" Industrial grade long L-type Hex Key (49-1/8L)
- STANLEY Hacksaw Blade, 12 In, 24 TPI, Bi-metal (15-631)
- TECHNIKS Sealed Coolant Collet, TG100, 17/64 in. (84063-17/64)
- HUSQVARNA Double Round Diamond Tool, 100 Grit, PK3 (G677 D)
- HUSQVARNA Resin Pad Adapter (595023401)
- HUSQVARNA Polishing Pads, 100 Grit, 3 In (P 1243)
- HUSQVARNA Double Diamond Tool, 30 Grit, PK3 (G 624 D)
- HUSQVARNA Concrete Floor Grinder, 5-2/5 hp (PG 510 240V-3)
- HUSQVARNA Polishing Pads, 50 Grit, 5 In (P 1242)
- TOMAHAWK POWER 8" Electric Floor Scraper Tile Stripper Vinyl Carpet Wood Remover (TSCP8)
- Husqvarna Grinders & Accessories