Shop All Floor Grinders & Accessories
Husqvarna
Single Convex Diamond Tool, 60 Grit, PK3
Mfr # ELITE GRIND G1425 S
Zoro # G4575579
product price: $160.99
/pk 3, $53.66/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotation Clockwise/Counterclockwise
- Drum Size 18 in
- Application Soft Grinding of Concrete, Natural Stone and Terrazzo Surfaces
- Disc Dia. (In.) 16 in
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # ELITE GRIND G1425 S
- Zoro # G4575579
- UPC # 805544961837
- Country of Origin China
- Category Floor Grinders & Accessories
Dimensions
Drum Size | 18 in |
Disc Dia. (In.) | 16 in |
Disc Diameter | 16 in |
Description
Single Convex Diamond Tool, Material Application Hard Concrete, Medium Concrete, Vinyl Glues, Paint and Thin Epoxy, Plastic-like Ceramic Glues, Semi-Polished Concrete, Thick Epoxy, Optimal Performance for Material Hard Concrete, Product Type Single Convex Diamond Tool, For Use With PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S, Disc Diameter 16 in, Number of Segments 1, Abrasive Grit 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Knob Stud, 1/4-20", 3/4" dia., 3/4"Std (SKS-013)
- HUSQVARNA Battery C900X PACE Charger (C900X PACE)
- ROLATAPE Measuring Wheel, 1 ft, 4 In Dia, Yellow (RT104)
- MICRO 100 Quick Change Face Grooving Tool, 0.3650 Min Bore , 3/4 Max (QFGI-1641)
- HUSQVARNA Double Round Diamond Tool, 100 Grit, PK3 (G647 D)
- HUSQVARNA Redilock Diamond Disc Holder, 11 In (522677301)
- HUSQVARNA Rubber Skirt, Non Marking (594080203)
- HUSQVARNA Double Convex Diamond Tool, 20 Grit, PK3 (Elite Grind G1413 D)
- HUSQVARNA Resin Pad Adapter (595023401)
- HUSQVARNA Planetary Drive Floor Grinder, 2 HP, 110V (PG450)
- HUSQVARNA Head Lock (587451401)
- Husqvarna Floor Grinders & Accessories