Shop All Floor Grinders & Accessories
Husqvarna
Single Convex Diamond Tool, 30 Grit, PK3
Mfr # ELITE GRIND G1424 S
Zoro # G4575597
product price: $152.99
/pk 3, $51.00/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. (In.) 16 in
- Rotation Clockwise/Counterclockwise
- Max. RPM 1,720 RPM
- Grit 30
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # ELITE GRIND G1424 S
- Zoro # G4575597
- UPC # 805544961776
- Country of Origin China
- Category Floor Grinders & Accessories
Dimensions
Disc Dia. (In.) | 16 in |
Drum Size | 18 in |
Disc Diameter | 16 in |
Description
Single Convex Diamond Tool, Material Application Hard Concrete, Medium Concrete, Vinyl Glues, Paint and Thin Epoxy, Plastic-like Ceramic Glues, Semi-Polished Concrete, Thick Epoxy, Optimal Performance for Material Hard Concrete, Product Type Single Convex Diamond Tool, For Use With PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S, Disc Diameter 16 in, Number of Segments 1, Abrasive Grit 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 1-1/4" Triple Square SAE Socket, 6 Points (J5340)
- VERMONT GAGE Go/No Go Plug Gage Assy, 5/8-11 UNC 2B (301147040)
- KO-KEN Socket 8mm 6 Point 23mm Magnet 1/4 Sq. Drive (12400MG-8)
- GEDORE Recoilless Hammer, D 50mm (248 F-50)
- HUSQVARNA Rubber Skirt, Non Marking (594080203)
- HUSQVARNA Double Diamond Tool, 30 Grit, PK3 (G 624 D)
- HUSQVARNA Head Lock (587451401)
- HUSQVARNA Concrete Floor Grinder, 22 hp (PG 690 P)
- HUSQVARNA Polishing Pads, 800 Grit, 3 In (P 1246)
- HUSQVARNA Double Round Diamond Tool, 100 Grit, PK3 (G647 D)
- HUSQVARNA Double Round Diamond Tool, 50 Grit, PK3 (G 645 D)
- Husqvarna Grinders & Accessories