Shop All Floor Grinders & Accessories
Husqvarna
Single Convex Diamond Tool, 30 Grit, PK3
Mfr # ELITE GRIND G1414 S
Zoro # G4575676
product price: $158.99
/pk 3, $53.00/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Very Soft Grinding of Concrete, Natural Stone and Terrazzo Surfaces
- Number of Pieces 3
- Rotation Clockwise/Counterclockwise
- For Use With PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S
- Drum Size 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # ELITE GRIND G1414 S
- Zoro # G4575676
- UPC # 805544961677
- Country of Origin China
- Category Floor Grinders & Accessories
Dimensions
Drum Size | 18 in |
Disc Dia. (In.) | 16 in |
Disc Diameter | 16 in |
Details
Item | Single Convex Diamond Tool |
Application | Very Soft Grinding of Concrete, Natural Stone and Terrazzo Surfaces |
Number of Pieces | 3 |
Rotation | Clockwise/Counterclockwise |
For Use With | PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S |
Max. RPM | 1,720 RPM |
Grit | 30 |
Includes | (3) Grinding Segments |
Color | Orange |
Material Application | Hard Concrete, Paint and Thin Epoxy, Semi-Polished Concrete, Thick Epoxy, Vinyl Glues |
Number of Segments | 1 |
Bond Hardness | Extra Soft |
For Tool Type | Husqvarna PG Series Floor Grinder |
Optimal Performance for Material | Hard Concrete, Semipolished Concrete |
Maximum Speed | 1,720 RPM |
Compatible with Manufacturer Part Number | PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S |
Product Type | Single Convex Diamond Tool |
Optimal Floor Type | Concrete |
Abrasive Grit | 30 |
Cutting Edge Shape | Square |
Compatible Grainger Part Number | 18G371, 18G382, 18G389, 33UD60 |
Description
Single Convex Diamond Tool, Material Application Hard Concrete, Paint and Thin Epoxy, Semi-Polished Concrete, Thick Epoxy, Vinyl Glues, Optimal Performance for Material Hard Concrete, Semipolished Concrete, Product Type Single Convex Diamond Tool, For Use With PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S, Disc Diameter 16 in, Number of Segments 1, Abrasive Grit 30, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Tool, 8-32, 2.50in, RNHT (RNHT-0832)
- K-TOOL INTERNATIONAL 1/4" Drive, T20 Torx(R) Socket (KTI-21620)
- ALLIED INTERNATIONAL Bolt Cutter, 18" (41552)
- DIAMOND VANTAGE Wet Asphalt Core Bit, 16 3/4 in, 4 1/4 in (04214JWHAX2)
- HUSQVARNA Concrete Floor Grinder, 4 hp, 220 to 240V (PG 510 240V-1)
- HUSQVARNA Triple Convex Diamond Tool, 20 Grit, PK3 (ELITE GRIND G1483 T)
- HUSQVARNA Concrete Floor Grinder, 5-2/5 hp (PG 510 240V-3)
- HUSQVARNA Polishing Pads, 200 Grit, 3 In (P 1244)
- HUSQVARNA Grinding Head Steel Spring (502534201)
- HUSQVARNA Double Round Diamond Tool, 50 Grit, PK3 (G 645 D)
- HUSQVARNA Double Convex Diamond Tool, 30 Grit, PK3 (ELITE GRIND G1424 D)
- Husqvarna Floor Grinders & Accessories