Shop All Floor Grinders & Accessories
Husqvarna
Single Convex Diamond Tool, 120 Grit, PK3
Mfr # ELITE GRIND G1416 S
Zoro # G4575630
product price: $99.85
/pk 3, $33.28/ea
Free Shipping & Returns
$99.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Size 18 in
- Number of Pieces 3
- For Use With PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S
- Max. RPM 1,720 RPM
- Rotation Clockwise/Counterclockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # ELITE GRIND G1416 S
- Zoro # G4575630
- UPC # 805544961721
- Country of Origin China
- Category Floor Grinders & Accessories
Dimensions
Drum Size | 18 in |
Disc Dia. (In.) | 16 in |
Disc Diameter | 16 in |
Details
Item | Single Convex Diamond Tool |
Number of Pieces | 3 |
For Use With | PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S |
Max. RPM | 1,720 RPM |
Rotation | Clockwise/Counterclockwise |
Grit | 100 |
Application | Very Soft Grinding of Concrete, Natural Stone and Terrazzo Surfaces |
Color | Orange |
Includes | (3) Grinding Segments |
Product Type | Single Convex Diamond Tool |
Compatible with Manufacturer Part Number | PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S |
Number of Segments | 1 |
Maximum Speed | 1,720 RPM |
For Tool Type | Husqvarna PG Series Floor Grinder |
Material Application | Hard Concrete, Paint and Thin Epoxy, Semi-Polished Concrete, Thick Epoxy, Vinyl Glues |
Optimal Performance for Material | Hard Concrete, Semipolished Concrete |
Bond Hardness | Extra Soft |
Abrasive Grit | 100 |
Cutting Edge Shape | Round |
Compatible Grainger Part Number | 18G371, 18G382, 18G389, 33UD60 |
Description
Single Convex Diamond Tool, Material Application Hard Concrete, Paint and Thin Epoxy, Semi-Polished Concrete, Thick Epoxy, Vinyl Glues, Optimal Performance for Material Hard Concrete, Semipolished Concrete, Product Type Single Convex Diamond Tool, For Use With PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S, Disc Diameter 16 in, Number of Segments 1, Abrasive Grit 100, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Strap, Cinching 1" L6 X 1" (48007)
- ZORO SELECT Die Module, Code 5-48:68, 1/4-3/8In Cap (6CEC9)
- KLEIN TOOLS Hard Tool Storage Module, S-Hook (BC501S)
- HOUGEN Starting Pilot .315 ID (11031)
- HUSQVARNA Ceramic Polishing Pads, 50 Grit (577317001)
- HUSQVARNA Resin Pad Adapter (595023401)
- HUSQVARNA Rubber Skirt (574272001)
- HUSQVARNA Concrete Floor Grinder, 10-1/5 hp (PG 400 Petrol)
- HUSQVARNA Polishing Pads, 50 Grit, 5 In (P 1242)
- HUSQVARNA Polishing Pads, 100 Grit, 3 In (P 1243)
- HUSQVARNA Head Lock Screw (502534501)
- Husqvarna Floor Grinders & Accessories