Shop All Cup Grinding Wheels
Husqvarna
Segment Cup Wheel, Diamond, Turbo, 5x5/8-11
Mfr # Turbo-3
Zoro # G0338353
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 5 in
- Abrasive Material Diamond
- Max. RPM 12,000 RPM
- Series Elite-Grind Turbo
- Application For Concrete, Masonry and Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # Turbo-3
- Zoro # G0338353
- UPC # 805544722599
- Country of Origin China
- Category Cup Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 5 in |
Arbor Size | 5/8"-11 |
Abrasive Depth | 3/16 in |
Connector Size | 5/8"-11 |
Overall Diameter | 5 in |
Details
Item | Segment Cup Grinding Wheel |
Abrasive Material | Diamond |
Max. RPM | 12,000 RPM |
Series | Elite-Grind Turbo |
Application | For Concrete, Masonry and Stone |
Wheel Type | Turbo |
Number of Segments | 14 |
Primary Material Applicationn | Concrete |
Connector Type | Threaded Hole |
Segment Design | Turbo |
Maximum Operating Speed | 12,000 RPM |
Compatible Tool Type | Angle Grinder |
Description
Segment Cup Grinding Wheel, Abrasive Material Diamond, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Compatible Tool Type Angle Grinder, Primary Material Applicationn Concrete, Number of Segments 14, Overall Diameter 5 in, Segment Design Turbo, Maximum Operating Speed 12,000 RPM, Series Elite-Grind Turbo, Abrasive Depth 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Abrasive Cut-Off Wheel, Wheel Type 1 (66252850586)
- WEILER 3/16" Miniature End Brush, Stiff Hair Fill, 1/8" Stem (26115)
- ARC ABRASIVES Quick Change Disc, 4in, 36 Grit, TR, PK25 (71-31674K)
- MIRKA Grip Disc, Heavy Duty, 5", P40, PK50 (23-612-040)
- HUSQVARNA Segment Cup Wheel, Diamond, Sgl, 4x5/8-11 (LW1-1)
- HUSQVARNA Diamond Sgmnt Cup Wheel, Turbo, 7x5/8-7/8 (Turbo-6)
- HUSQVARNA Segment Cup Wheel, Diamond, Turbo, 7x5/8-11 (Turbo-5)
- HUSQVARNA Segment Cup Wheel, Diamond, Turbo, 4x5/8-11 (Turbo-1)
- HUSQVARNA Segment Cup Wheel, Diamond, Dbl, 4x5/8-7/8 (LW2-2)
- HUSQVARNA Segment Cup Wheel, Diamond, Dbl, 7x5/8-11 (LW2-5)
- NORTON ABRASIVES Flaring Cup Wheel, 6 Diax2 Tx1.25 AH, PK5 (66252838495)
- Husqvarna Cup Grinding Wheels