Shop All Cup Grinding Wheels
Husqvarna
Segment Cup Wheel, Diamond, Sgl, 4x5/8-11
Mfr # LW1-1
Zoro # G0405772
original price:
$49.19
25% off
new price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 4 in
- Abrasive Material Diamond
- Max. RPM 15,000 RPM
- Series Vari-Grind
- Arbor Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # LW1-1
- Zoro # G0405772
- UPC # 098526134552
- Country of Origin China
- Category Cup Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 4 in |
Arbor Size | 5/8"-11 |
Abrasive Depth | 3/16 in |
Overall Diameter | 4 in |
Connector Size | 5/8"-11 |
Details
Item | Segment Cup Grinding Wheel |
Abrasive Material | Diamond |
Max. RPM | 15,000 RPM |
Series | Vari-Grind |
Application | For Concrete, Masonry and Stone |
Wheel Type | Single Row |
Number of Segments | 12 |
Primary Material Applicationn | Concrete |
Connector Type | Threaded Hole |
Compatible Tool Type | Angle Grinder |
Segment Design | Single Row |
Maximum Operating Speed | 15,000 RPM |
Description
Segment Cup Grinding Wheel, Abrasive Material Diamond, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Compatible Tool Type Angle Grinder, Primary Material Applicationn Concrete, Number of Segments 12, Overall Diameter 4 in, Segment Design Single Row, Maximum Operating Speed 15,000 RPM, Series Vari-Grind, Abrasive Depth 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE 4.5" dia. Green 50 grit Ceramic Bristle Disc (61500139011)
- NORTON ABRASIVES Flap Disc, 6 In x 24 Grit, 7/8 (66623399066)
- SCOTCH-BRITE Fiber Disc, 6x1/2in, Med, AlO (7000120949)
- ALC Handheld Bottle Blaster, 80-125 PSI (40012)
- HUSQVARNA Diamond Sgmnt Cup Wheel, Turbo, 7x5/8-7/8 (Turbo-6)
- HUSQVARNA Segment Cup Wheel, Diamond, Dbl, 7x5/8-11 (LW2-5)
- HUSQVARNA Segment Cup Wheel, Diamond, Turbo, 7x5/8-11 (Turbo-5)
- HUSQVARNA Diamond Sgmnt Cup Wheel, Turbo, 4x5/8-7/8 (Turbo-2)
- HUSQVARNA Segment Cup Wheel, Diamond, Turbo, 4x5/8-11 (Turbo-1)
- HUSQVARNA Segment Cup Wheel, Diamond, Dbl, 4x5/8-7/8 (LW2-2)
- CGW ABRASIVES Cup Whl, 4/3x2x5/8-11, A16Q6B, No Back, T11 (49000)
- Husqvarna Cup Grinding Wheels