Shop All Cup Grinding Wheels
Husqvarna
Segment Cup Wheel, Diamond, Dbl, 7x5/8-7/8
Mfr # LW2-6
Zoro # G2038757
product price: $86.29
/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7 in
- Abrasive Material Diamond
- Max. RPM 8,600 RPM
- Series Vari-Grind G65
- Abrasive Depth 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # LW2-6
- Zoro # G2038757
- UPC # 805544583787
- Country of Origin China
- Category Cup Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7 in |
Abrasive Depth | 3/16 in |
Arbor Size | 5/8 in or 7/8 in |
Overall Diameter | 7 in |
Connector Size | 5/8 in; 7/8 in |
Details
Item | Segment Cup Grinding Wheel |
Abrasive Material | Diamond |
Max. RPM | 8,600 RPM |
Series | Vari-Grind G65 |
Application | For Concrete, Masonry and Stone |
Wheel Type | Double Row |
Number of Segments | 12 |
Segment Design | Double Row |
Maximum Operating Speed | 8,600 RPM |
Primary Material Applicationn | Concrete |
Compatible Tool Type | Angle Grinder |
Connector Type | Unthreaded Hole |
Description
Segment Cup Grinding Wheel, Abrasive Material Diamond, Connector Size 5/8 in; 7/8 in, Connector Type Unthreaded Hole, Compatible Tool Type Angle Grinder, Primary Material Applicationn Concrete, Number of Segments 12, Overall Diameter 7 in, Segment Design Double Row, Maximum Operating Speed 8,600 RPM, Series Vari-Grind G65, Abrasive Depth 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Medium Radius (67217)
- CGW ABRASIVES Grinding Whl, 10x1x1-1/4, T1, GC60IV, Sg PK (38519)
- WEILER 4-1/2" Tiger DiscFlap Disc, Conical (TY29), 60Z, 7/8" (50514)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 6"x7/8" 36gr (15X603)
- HUSQVARNA Segment Cup Wheel, Diamond, Sgl, 5x5/8-11 (GW1-3)
- HUSQVARNA Segment Cup Wheel, Diamond, Turbo, 5x5/8-11 (Turbo-3)
- HUSQVARNA Diamond Sgmnt Cup Wheel, Turbo, 4x5/8-7/8 (Turbo-2)
- HUSQVARNA Segment Cup Wheel, Diamond, Turbo, 7x5/8-11 (Turbo-5)
- HUSQVARNA Segment Cup Wheel, Diamond, Turbo, 4x5/8-11 (Turbo-1)
- HUSQVARNA Segment Cup Wheel, Diamond, Dbl, 7x5/8-11 (LW2-5)
- NORTON ABRASIVES Flaring Cup Wheel, 5 Diax1.75Tx1.25AH, PK5 (66252830859)
- Husqvarna Cup Grinding Wheels