Shop All Cup Grinding Wheels
Husqvarna
Segment Cup Wheel, Diamond, Dbl, 7x5/8-11
Mfr # LW2-5
Zoro # G2841002
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7 in
- Abrasive Material Diamond
- Max. RPM 8,600 RPM
- Series Vari-Grind G65
- Application For Concrete, Masonry and Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # LW2-5
- Zoro # G2841002
- UPC # 098526134590
- Country of Origin China
- Category Cup Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7 in |
Abrasive Depth | 3/16 in |
Arbor Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Overall Diameter | 7 in |
Details
Item | Segment Cup Grinding Wheel |
Abrasive Material | Diamond |
Max. RPM | 8,600 RPM |
Series | Vari-Grind G65 |
Application | For Concrete, Masonry and Stone |
Number of Segments | 12 |
Wheel Type | Double Row |
Segment Design | Double Row |
Connector Type | Threaded Hole |
Compatible Tool Type | Angle Grinder |
Maximum Operating Speed | 8,600 RPM |
Primary Material Applicationn | Concrete |
Description
Segment Cup Grinding Wheel, Abrasive Material Diamond, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Compatible Tool Type Angle Grinder, Primary Material Applicationn Concrete, Number of Segments 12, Overall Diameter 7 in, Segment Design Double Row, Maximum Operating Speed 8,600 RPM, Series Vari-Grind G65, Abrasive Depth 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, 3 Dia, 1 W, Shk 1/4, 40 (08834137456)
- DEDECO SUNBURST 3" TC DISCS YELLOW 80 GRIT (A/O) 12/BX (1321)
- ZORO SELECT Wire Wheel Brush, 0.005" dia. Wire (66254443060)
- VSM Abrasive Belt, 120 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 120 Grit, Fine, Aluminum Oxide, KK711X (20927)
- HUSQVARNA Segment Cup Wheel, Diamond, Turbo, 4x5/8-11 (Turbo-1)
- HUSQVARNA Segment Cup Wheel, Diamond, Turbo, 5x5/8-11 (Turbo-3)
- HUSQVARNA Segment Cup Wheel, Diamond, Sgl, 4x5/8-11 (LW1-1)
- HUSQVARNA Diamond Sgmnt Cup Wheel, Turbo, 4x5/8-7/8 (Turbo-2)
- HUSQVARNA Segment Cup Wheel, Diamond, Dbl, 4x5/8-7/8 (LW2-2)
- HUSQVARNA Diamond Sgmnt Cup Wheel, Turbo, 7x5/8-7/8 (Turbo-6)
- UNITED ABRASIVES/SAIT Cup Wheel5x2x5811A16 MBPK6 (26013)
- Husqvarna Cup Grinding Wheels