Shop All Cup Grinding Wheels
Husqvarna
Segment Cup Wheel, Diamond, Dbl, 4x5/8-7/8
Mfr # LW2-2
Zoro # G3157935
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 4 in
- Abrasive Material Diamond
- Max. RPM 15,000 RPM
- Series Vari-Grind G65
- Abrasive Depth 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # LW2-2
- Zoro # G3157935
- UPC # 805544583756
- Country of Origin China
- Category Cup Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 4 in |
Abrasive Depth | 3/16 in |
Arbor Size | 5/8 in or 7/8 in |
Connector Size | 5/8 in; 7/8 in |
Overall Diameter | 4 in |
Details
Item | Segment Cup Grinding Wheel |
Abrasive Material | Diamond |
Max. RPM | 15,000 RPM |
Series | Vari-Grind G65 |
Number of Segments | 12 |
Wheel Type | Double Row |
Application | For Concrete, Masonry and Stone |
Compatible Tool Type | Angle Grinder |
Connector Type | Unthreaded Hole |
Segment Design | Double Row |
Primary Material Applicationn | Concrete |
Maximum Operating Speed | 15,000 RPM |
Description
Segment Cup Grinding Wheel, Abrasive Material Diamond, Connector Size 5/8 in; 7/8 in, Connector Type Unthreaded Hole, Compatible Tool Type Angle Grinder, Primary Material Applicationn Concrete, Number of Segments 12, Overall Diameter 4 in, Segment Design Double Row, Maximum Operating Speed 15,000 RPM, Series Vari-Grind G65, Abrasive Depth 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Zirconia Alumina (66252843203)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 6 In, 120 Grit (66261136593)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 3" (93026)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size (20161)
- HUSQVARNA Segment Cup Wheel, Diamond, Sgl, 4x5/8-11 (LW1-1)
- HUSQVARNA Segment Cup Wheel, Diamond, Turbo, 5x5/8-11 (Turbo-3)
- HUSQVARNA Segment Cup Wheel, Diamond, Turbo, 4x5/8-11 (Turbo-1)
- HUSQVARNA Segment Cup Wheel, Diamond, Dbl, 7x5/8-11 (LW2-5)
- HUSQVARNA Segment Cup Wheel, Diamond, Turbo, 7x5/8-11 (Turbo-5)
- HUSQVARNA Diamond Sgmnt Cup Wheel, Turbo, 7x5/8-7/8 (Turbo-6)
- PARAGON DIAMOND TOOLS 7'' x 7/8-5/8 w/ 24 Segments Swirl Grinding Cup Wheel (SCW-7-24)
- Husqvarna Cup Grinding Wheels