Shop All Diamond Saw Blades
Husqvarna
SAW BLD TACT-CUT S50 14in.
Mfr # 579816404
Zoro # G810752561
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Concrete, Brick, Natural Stone, Granite
- Blade Dia. 14 in
- Arbor Size 1 in
- Cutting Type Wet/Dry
- Rim Type Segmented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husqvarna
- MFR # 579816404
- Zoro # G810752561
- UPC # 805544316712
- Country of Origin Thailand
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 14 in |
Arbor Size | 1 in |
Details
Materials Cut | Concrete, Brick, Natural Stone, Granite |
Cutting Type | Wet/Dry |
Rim Type | Segmented |
Blade Type | Masonry/Concrete |
Tool Weight | 4.65 lb |
Thickness | 0.118 in |
Standards | ISO 9001, EN13236 |
Item | Saw Blade |
Cutting Material | Diamond |
Tooth Count | 24 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLSEN Aviation Snip Straight Industrial Cr-Mo Construction, Length: 10 Two-Component Plastic Handle (30022)
- ZORO SELECT Ball Lock Pin, L-Handle, 7/16" Pin Dia. (LBL-SS7144)
- UNIBOR 13/16 x 1.3/8 Carbide Cutter and Pilot, 3/4 Universal Shank (27126)
- WILLIAMS SCREWDR ERGO 1000V 0.6X3.5X100 (BAHBE-8230S)
- HUSQVARNA Diamond Saw Blade, Demolition, 14" dia. (DI5 14)
- HUSQVARNA Diamond Saw Blade, Masonry, 20 in. Dia. (F620C-20)
- HUSQVARNA Diamond Saw Blade, Demolition, 10" dia. (TACTI-CUT S 10)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (HI10-16)
- HUSQVARNA Diamond Saw Blade, Demolition, 10" dia. (Superlok Porcelain+10)
- HUSQVARNA Diamond Saw Blade, Demolition, 6" dia. (Vari-Cut 6)
- GRIP TIGHT TOOLS 4-1/2 in. Professional Tuck Pointing Diamond Blade, 10PK (B1558-10)
- Husqvarna Diamond Saw Blades