Shop All Diamond Saw Blades
Husqvarna
SAW BLADE VARI TILE 10""
Mfr # 542761284
Zoro # G2921761
$65.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Materials Cut Porcelain Tile, Granite, Quarry Tile, Dense Floor Tile
- For Use With Saw Type Tile Saw
- Blade Dia. 10 in
- Arbor Size 5/8 in
- Cutting Type Wet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husqvarna
- MFR # 542761284
- Zoro # G2921761
- UPC # 805544685689
- Country of Origin China
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 10 in |
Arbor Size | 5/8 in |
Cutting Depth | 700 mm |
Rim Height | 0.275 in |
Details
Materials Cut | Porcelain Tile, Granite, Quarry Tile, Dense Floor Tile |
For Use With Saw Type | Tile Saw |
Cutting Type | Wet |
Rim Type | Continuous |
Item | Saw Blade |
For Use With | TS 70, TS 60 |
Thickness | 0.07 in |
Series | TM-7 |
Cutting Material | Diamond |
Description
Husqvarna 10 in. D X 1 in. Vari-Tile Diamond Segmented Rim Diamond Saw Blade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 3/32 (C97303)
- TENG TOOLS 3.5 Pound Mallet / Club / Lump / Sledge Hammer (HMS1250)
- FEIN MUSHROOM BLADE PK5 (63903128012)
- MORSE Matrix II 003025 Standard Portable Band Saw Blade, 35-3/8 in L, 1/2 in W x 0.02 in Thk, 18 TPI, Bi-M (ZWEP3518W)
- HUSQVARNA Paper Filter, For Use With Mfr. No. K760 (574362302)
- HUSQVARNA Diamond Saw Blade, Demolition, 12" dia. (Vari-Cut S45 12)
- HUSQVARNA Diamond Saw Blade, Masonry, 20 in. Dia. (Blue200B-20)
- HUSQVARNA Diamond Saw Blade, Masonry, 4-1/2 in. Dia. (TACTI-CUT C 4.5)
- HUSQVARNA Diamond Saw Blade, 14" Blade, 1", Bronze (TACTI-CUT S35S PACE 14)
- HUSQVARNA Diamond Saw Blade, Demolition, 6" dia. (TACTI-CUT S 6)
- DIAMOND PRODUCTS LTD Diamond Products Circular Saw Blade, 14 In Dia, 1 In Arbor, Diamond Cutting Edge (70499)
- Husqvarna Diamond Saw Blades