Shop All Floor Grinders & Accessories
Husqvarna
Rubber Skirt, Non Marking
Mfr # 594080203
Zoro # G5736507
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PG 820
- Number of Pieces 1
- Includes Skirt
- For Tool Type Floor Grinder
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # 594080203
- Zoro # G5736507
- UPC # 805544507011
- Country of Origin China
- Category Floor Grinders & Accessories
Details
Item | Rubber Skirt |
For Use With | PG 820 |
Number of Pieces | 1 |
Includes | Skirt |
For Tool Type | Floor Grinder |
Material | Rubber |
Optimal Floor Type | Various Materials |
Optimal Performance for Material | Various Materials |
Product Type | Rubber Skirt |
Compatible with Manufacturer Part Number | PG 820 |
Material Application | Concrete |
Description
Rubber Skirt, Material Application Concrete, Optimal Performance for Material Various Materials, Product Type Rubber Skirt, For Use With PG 820, Compatible with Manufacturer Part Number PG 820, For Tool Type Floor Grinder, Includes Skirt, Material Rubber, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-SS7122)
- DIABLO Round Ovr Bt 7/8Dx3/16R (DR34108)
- YG-1 TOOL CO 3 Flute Spiral Fluted Bottoming Steam Oxide Tap For Multi Purpose (F4283)
- MILWAUKEE TOOL 12 in. Digital Measuring Wheel (48-22-5112)
- HUSQVARNA Polishing Pad, w/ (4) Pads, Grit 100 (542868131)
- HUSQVARNA Polishing Pads, 50 Grit, 5 In (P 1242)
- HUSQVARNA Resin Pad Adapter (595023401)
- HUSQVARNA Concrete Floor Grinder, 5-1/2 hp (PG 540 240V-1)
- HUSQVARNA Planetary Drive Floor Grinder, 2 HP, 110V (PG450)
- HUSQVARNA Double Convex Diamond Tool, 30 Grit, PK3 (ELITE GRIND G1424 D)
- TOTAL POLISHING SYSTEMS TPS Rubber Attachment Grommet for X4 (TPSGROMX4)
- Husqvarna Grinders & Accessories