Shop All Floor Grinders & Accessories
Husqvarna
Resin Holder Disc Pad-Hook/Loop, 10.5 In
Mfr # 596901307
Zoro # G5515097
original price:
$59.19
6% off
new price: $55.45
/ea
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PG 690, PG 690 P, PG 820, PG 830
- Includes Resin holder plate
- Application Surface Preparation
- Number of Pieces 1
- Optimal Performance for Material Various Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # 596901307
- Zoro # G5515097
- UPC # 805544506922
- Country of Origin Bulgaria
- Category Floor Grinders & Accessories
Dimensions
Disc Diameter | 10 1/2 in |
Overall Width | 10 1/2 in |
Details
Item | Replacement Hook-and-Loop |
For Use With | PG 690, PG 690 P, PG 820, PG 830 |
Includes | Resin holder plate |
Application | Surface Preparation |
Number of Pieces | 1 |
Optimal Performance for Material | Various Materials |
Attachment Type | Hook-and-Loop |
Optimal Floor Type | Various Materials |
Compatible with Manufacturer Part Number | PG 690, PG 690 P, PG 820, PG 830 |
For Tool Type | Husqvarna PG Series Floor Grinder |
Style | Resin |
Product Type | Holder Disc |
Material Application | Concrete |
Material | Hook-and-Loop |
Compatible Grainger Part Number | 18G371 |
Description
Replacement Hook-and-Loop, Material Application Concrete, Optimal Performance for Material Various Materials, Product Type Holder Disc, For Use With PG 690, PG 690 P, PG 820, PG 830, Disc Diameter 10 1/2 in, Application Surface Preparation, Attachment Type Hook-and-Loop, Compatible with Grainger Part Number 18G371, Compatible with Manufacturer Part Number PG 690, PG 690 P, PG 820, PG 830, For Tool Type Husqvarna PG Series Floor Grinder, Includes Resin holder plate, Material Hook-and-Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carbide End Mill, Dia 1/2 In, Cut L 5/8 In (ASM-500-5X)
- VERMONT GAGE Pin Gage, Plus, 0.187 In, Black (911118700)
- CAPRI TOOLS 16 mm x 17 mm Super-Thin Open End Wrench (11850-1617)
- EKLIND 13-Piece Hex Key Set, Ball-Hex-L Shape, SAE, Long, Steel, 2 Tips, Plastic Holder, 13213 (13213)
- HUSQVARNA Single Diamond Tool, 20 Grit, PK3 (G 623 S)
- HUSQVARNA Rubber Skirt (574272001)
- HUSQVARNA Double Round Diamond Tool, 100 Grit, PK3 (G677 D)
- HUSQVARNA Double Round Diamond Tool, 100 Grit, PK3 (G647 D)
- HUSQVARNA Polishing Pads, 1500 Grit, 3 In (P 1247)
- HUSQVARNA Double Diamond Tool, 30 Grit, PK3 (G 624 D)
- HUSQVARNA Concrete Floor Grinder, 22 hp (PG 690 P)
- Husqvarna Grinders & Accessories