Shop All Floor Grinders & Accessories
Husqvarna
Resin Holder Disc, 10.5 In
Mfr # 596901301
Zoro # G5496653
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With PG 690, PG 690 P, PG 820, PG 830
- Includes Resin holder plate
- Application Surface Preparation
- Material Resin
- Optimal Performance for Material Various Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # 596901301
- Zoro # G5496653
- UPC # 805544506892
- Country of Origin Bulgaria
- Category Floor Grinders & Accessories
Dimensions
Disc Diameter | 10 1/2 in |
Details
Item | Resin Holder Plate |
For Use With | PG 690, PG 690 P, PG 820, PG 830 |
Includes | Resin holder plate |
Application | Surface Preparation |
Material | Resin |
Optimal Performance for Material | Various Materials |
For Tool Type | Husqvarna PG Series Floor Grinder |
Optimal Floor Type | Various Materials |
Compatible with Manufacturer Part Number | PG 690, PG 690 P, PG 820, PG 830 |
Product Type | Holder Disc |
Material Application | Concrete |
Compatible Grainger Part Number | 18G371 |
Description
Resin Holder Plate, Material Application Concrete, Optimal Performance for Material Various Materials, Product Type Holder Disc, For Use With PG 690, PG 690 P, PG 820, PG 830, Disc Diameter 10 1/2 in, Application Surface Preparation, Compatible with Grainger Part Number 18G371, Compatible with Manufacturer Part Number PG 690, PG 690 P, PG 820, PG 830, For Tool Type Husqvarna PG Series Floor Grinder, Includes Resin holder plate, Material Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 33/64x12IN (50581)
- KESON Chalk Line, w/Handle, Wht, 110 ft, For 2UJZ7 (RLG110RH)
- LISLE Oil Pressure Switch Socket, GM/Chrysler (13250)
- BONDHUS 12mm Ball End Blade (180)
- HUSQVARNA Planetary Drive Floor Grinder, 2 HP, 110V (PG450)
- HUSQVARNA Double Round Diamond Tool, 100 Grit, PK3 (G 627 D)
- HUSQVARNA Head Lock (587451401)
- HUSQVARNA Redilock Diamond Disc Holder, 11 In (522677301)
- HUSQVARNA Single Convex Diamond Tool, 60 Grit, PK3 (ELITE GRIND G1445 S)
- HUSQVARNA Polishing Pads, 200 Grit, 3 In (P 1244)
- SPECIALTY DIAMOND 3 Inch Metal Bond Diamond Concrete Floor Grinding Disc with 10 Diamond Segments - 30 Grit (PP330)
- Husqvarna Floor Grinders & Accessories