Shop All Floor Grinders & Accessories
Husqvarna
Resin Bond Polishing Pads, 400 Grit
Mfr # P1285
Zoro # G5692732
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PG 830, PG 690, PG 540, PG 450
- Color Yellow
- Application Wet Polishing of Concrete, Terrazzo (Cementious and Resin Based) and Calcerous Stone
- Rotation Clockwise
- Grit 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # P1285
- Zoro # G5692732
- UPC # 805544513289
- Country of Origin Bulgaria
- Category Floor Grinders & Accessories
Dimensions
Disc Diameter | 3 in |
Details
Item | Resin Bond Polishing Pad |
For Use With | PG 830, PG 690, PG 540, PG 450 |
Color | Yellow |
Application | Wet Polishing of Concrete, Terrazzo (Cementious and Resin Based) and Calcerous Stone |
Rotation | Clockwise |
Grit | 400 |
Includes | Pad |
Material | Resin |
Material Application | Concrete |
Number of Segments | 8 |
Maximum Speed | 2,000 RPM |
Product Type | Polishing Pads |
Compatible with Manufacturer Part Number | PG 450, PG 540, PG 690, PG 830 |
Optimal Performance for Material | Concrete |
For Tool Type | Husqvarna PG Series Floor Grinder |
Abrasive Grit | 400 |
Cutting Edge Shape | Round |
Compatible Grainger Part Number | 33UD60 |
Description
Resin Bond Polishing Pad, Material Application Concrete, Optimal Performance for Material Concrete, Product Type Polishing Pads, For Use With PG 830, PG 690, PG 540, PG 450, Disc Diameter 3 in, Number of Segments 8, Abrasive Grit 400, Color Yellow, Rotation Clockwise, Maximum Speed 2,000 RPM, Cutting Edge Shape Round, Application Wet Polishing of Concrete, Terrazzo (Cementious and Resin Based) and Calcerous Stone, Compatible with Grainger Part Number 33UD60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 2 Flutes (1225800)
- MILWAUKEE TOOL 5/8 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6713)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Braking Grinder with No-Lock Paddle Switch Kit (2880-22)
- MILWAUKEE TOOL 75 pc. SHOCKWAVE Impact Duty Drill, Drive and Fasten Bit Set (48-32-4098)
- HUSQVARNA Single Convex Diamond Tool, 60 Grit, PK3 (ELITE GRIND G1445 S)
- HUSQVARNA Single Diamond Tool, 20 Grit, PK3 (G 623 S)
- HUSQVARNA Double Round Diamond Tool, 100 Grit, PK3 (G677 D)
- HUSQVARNA Corded Floor Grinder (PG 450)
- HUSQVARNA Double Convex Diamond Tool, 60 Grit, PK3 (ELITE GRIND G1415 D)
- HUSQVARNA Concrete Floor Grinder, 10-1/5 hp (PG 400 Petrol)
- HUSQVARNA Ceramic Polishing Pads, 50 Grit (577317001)
- Husqvarna Floor Grinders & Accessories