Husqvarna

Remote Control Concrete Grinder, 17 HP (Discontinued)


Item requires special delivery charges. A $500.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Floor Scrubbers

Key Features

  • Voltage 380-480
  • Weight (Lbs.) 1,182
  • Length (In.) 87 1/2 in
  • Construction Steel
  • Disc Dia. (In.) 10.5 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length (In.) 87 1/2 in
Disc Dia. (In.) 10.5 in
Cutter Width (In.) 32
Height (In.) 79 1/2 in
Drum Size 32 in
Width (In.) 77 1/2 in
Grinding Width 32 in
Grinding Disc Diameter 10 1/2 in
Overall Length 88 in

Description

Concrete Grinder, Operation Remote Control, Drive Type Planetary with Dual-Drive, Number of Grinding Discs 3, Grinding Disc Diameter 10 1/2 in, Grinding Width 32 in, Planetary Motion Control Clockwise/Counterclockwise, Horsepower 17 hp, Voltage 380 to 480V AC, Accessory Free Tool Change Yes, Anti-Restart Technology No, Anti-Vibration Technology No, Current 23 A, Electrical Protection Current Interruption Protection, Overload Protection, Engine Brand Husqvarna

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products