Shop All Sander Grinders & Accessories
Husqvarna
Redilock Diamond Holder Disc, 10.5 In
Mfr # 502532201
Zoro # G5691691
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Various
- size 10.5"
- For Use With PG 820
- Overall Width 10 5/8 in
- Overall Length 10 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # 502532201
- Zoro # G5691691
- UPC # 805544506977
- Country of Origin China
- Category Sander Grinders & Accessories
Dimensions
size | 10.5" |
Overall Width | 10 5/8 in |
Overall Length | 10 5/8 in |
Size | 10.5 in |
Overall Diameter | 10 5/8 in |
Diameter | 10 5/8 in |
Details
Material | Various |
Item | Redilock Diamond Holder Disc |
For Use With | PG 820 |
Product Type | Diamond Holder Disc |
Compatible Manufacturer Model Number | PG 510, PG 540, PG 680 RC, PG 690, PG 690 RC, PG 820 RC, PG 830, PG 830 RC, PG 830 S |
Description
Redilock Diamond Holder Disc, Product Type Diamond Holder Disc, Compatible Manufacturer Model Number PG 510, PG 540, PG 680 RC, PG 690, PG 690 RC, PG 820 RC, PG 830, PG 830 RC, PG 830 S, Overall Diameter 10 5/8 in, Overall Length 10 5/8 in, Overall Width 10 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, inch (K0140.A2X25)
- LEATHERHEAD TOOLS Flat Axe, 36" Lime Fiberglass Handle, 6 lb. Head (FAL-6)
- WESTWARD Metric Plain Ball Hex Key, 6 mm Tip Size, 5 27/64 in Long, 6 mm Short, 10 PK (40WY98)
- IDEAL Pilot Drill, 1/4 In, 3/4 Drilling Depth (36-312)
- HUSQVARNA Water Kit (505453201)
- MAKITA Angle Grinder with AFT and Brake 9 (GA9070X1)
- DEWALT 4-1/2†(115 mm) PADDLE SWITCH SMALL ANGLE GRINDER (DWE4012)
- DIAMABRUSH Wood Deck Removal Tool 4-1/2 In. (9304501240-50)
- MILWAUKEE TOOL 13 Amp 5" Small Angle Grinder Slide, Lock-On (6117-33D)
- MAKITA 6" SJS™ Cut-Off/Angle Grinder, 13.0A, Slide, Lock-On (9566CV)
- DEWALT 5" (125mm) Medium Angle Grinder (DW831)
- Husqvarna Sander Grinders & Accessories