Shop All Floor Grinders & Accessories
Husqvarna
Redilock Diamond Disc Holder, 11 In
Mfr # 522677301
Zoro # G5564054
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PG 280
- Number of Pieces 1
- Includes Disc Holder
- Compatible with Manufacturer Part Number PG 280
- Material Various
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # 522677301
- Zoro # G5564054
- UPC # 805544699211
- Country of Origin China
- Category Floor Grinders & Accessories
Dimensions
Overall Width | 11 in |
Overall Length | 11 in |
Details
Item | Redilock Diamond Disc Holder |
For Use With | PG 280 |
Number of Pieces | 1 |
Includes | Disc Holder |
Compatible with Manufacturer Part Number | PG 280 |
Material | Various |
Product Type | Redi Lock Diamond Holder |
Optimal Floor Type | Various Materials |
Material Application | Concrete |
Optimal Performance for Material | Various Materials |
Description
Redilock Diamond Disc Holder, Material Application Concrete, Optimal Performance for Material Various Materials, Product Type Redi Lock Diamond Holder, For Use With PG 280, Compatible with Manufacturer Part Number PG 280, Includes Disc Holder, Material Various, Number of Pieces 1, Overall Length 11 in, Overall Width 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Guide Rail Adapter for M18 FUEL 1/4 in. and 1/2 in. Routers (48-11-2838)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 29mm 6 pt Metric Socket, 6 Points (48229)
- GEARWRENCH 8mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85508)
- EXCELTA 4 3/4 in TealShield(TM) Chain Nose Plier Standard Cushioned Grip Handle (2644D)
- HUSQVARNA Double Convex Diamond Tool, 30 Grit, PK3 (ELITE GRIND G1424 D)
- HUSQVARNA Ceramic Polishing Pads, 50 Grit (577317001)
- HUSQVARNA Polishing Pads, 1500 Grit, 3 In (P 1247)
- HUSQVARNA Grinding Head Steel Spring (502534201)
- HUSQVARNA Concrete Floor Grinder, 4 hp, 220 to 240V (PG 510 240V-1)
- HUSQVARNA Rubber Skirt, Non Marking (594080203)
- TOTAL POLISHING SYSTEMS Quick Plate for TPS X-1 Floor Grinding Machine (TPSPLATEX1) (TPSX1QPLATE)
- Husqvarna Grinders & Accessories