Shop All Cordless Tool Accessories
Husqvarna
Rail Charger
Mfr # Rail Charger Kit
Zoro # G110934544
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Capacity 9.4 Ah
- Charging Type Sequential
- Charger Input Voltage 100-240v
- For Battery Voltage 40V
- Wireless Tracking System Husqvarna Fleet Services
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # Rail Charger Kit
- Zoro # G110934544
- UPC # 193028707621
- Country of Origin China
- Category Cordless Tool Accessories
Details
Battery Capacity | 9.4 Ah |
Item | Rail Charger |
Charging Type | Sequential |
Charger Input Voltage | 100-240v |
For Battery Voltage | 40V |
Wireless Tracking System | Husqvarna Fleet Services |
Charger Class | Standard |
Battery Capacity Charged in 1-Hour | 2.6 Ah |
Charging Port Voltage | (8) 36v |
Number of Ports | 8 |
For Use With | 40V Battery |
Features | Charge upto 8 Batteries with Only One Outlet, Organized Over-Night Charging |
Battery Chemistry | Li-ion |
Description
Rail Charger, Battery Capacity 9.4 Ah, Battery Capacity Charged in 1-Hour 2.6 Ah, Number of Ports 8, Charging Port Voltage (8) 36v, Charger Input Voltage 100-240v, Charger Class Standard, Charging Type Sequential, For Battery Chemistry Li-ion, For Use With 40V Battery
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, Plug, 3 (357328)
- WESTWARD 1/4 in Drive Square Socket Bit SAE R1 Tip, 1 13/16 in L (54TP03)
- TEKTON Combination Wrench Set with Rack, 19-Piece (6-24 mm) (WCB91202)
- OSG Screw Machine Drill Bit, 1/16 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-0626)
- HUSQVARNA Battery C900X PACE Charger (C900X PACE)
- HUSQVARNA Quick Charge Battery Charger 500W (QC500)
- HUSQVARNA Vacuum Pump for 18G515 (598802701)
- HUSQVARNA Rail Charger (Rail Charger)
- HUSQVARNA Professional Battery 40V Li-Ion, 9Ah, 324W (BLI300)
- HUSQVARNA Battery - B750X PACE (B750X PACE)
- MAKITA Repair Kit, AN923/AN924 (193006-6)
- Husqvarna Cordless Tools