Shop All Cordless Tool Accessories
Husqvarna
Quick Charge Battery Charger 500W
Mfr # QC500
Zoro # G1578003
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 500W Output with Active Battery Cooling Charges Batteries upto 50% Faster than our QC330 Charger, Cutting Downtime as it Increases Productivity
- Charger Input Voltage 120V
- For Battery Voltage 36V
- For Use With Bli300 Battery, Backpack Battery
- Number of Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # QC500
- Zoro # G1578003
- UPC # 805544036733
- Country of Origin China
- Category Cordless Tool Accessories
Details
Battery Capacity | 9.0 Ah |
Item | Quick Charge Battery Charger 500W |
Features | 500W Output with Active Battery Cooling Charges Batteries upto 50% Faster than our QC330 Charger, Cutting Downtime as it Increases Productivity |
Charger Input Voltage | 120V |
For Battery Voltage | 36V |
For Use With | Bli300 Battery, Backpack Battery |
Number of Ports | 1 |
Charger Class | Rapid |
Charging Port Voltage | (2) 18V |
Battery Capacity Charged in 1-Hour | 9 Ah |
Battery Chemistry | Li-ion |
Description
Quick Charge Battery Charger 500W, Battery Capacity 9.0 Ah, Charge Time Not Applicable, Battery Capacity Charged in 1-Hour 9 Ah, Number of Ports 1, Charging Port Voltage (2) 18V, Charger Input Voltage 120V, Charger Class Rapid, Charging Type Not Applicable, For Battery Chemistry Li-ion, Indicator Light Not Applicable, Plug Type Not Applicable, For Use With Bli300 Battery, Backpack Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, Ball, 1/8in Dia., 3in OAL (70320316)
- ABB OHB65J10B, PSTL HDL RST STD 65MM UL N3R, 12 (OHB65J10B)
- DRILL AMERICA 1-1/16" HSS 3MT Straight Flute Bridge Reamer (DWRRBST1-1/16)
- GREAT NECK 1/8 x 4 Inch Slotted Round Shank Cabinet Tip Screwdriver (73002)
- HUSQVARNA Quick Charge Battery Charger 330W (QC330)
- HUSQVARNA Battery Power DE 110i Bare Tool (DE 110i 36V Dust Extractor)
- HUSQVARNA Charger, Capacity Charged in 1-Hour 9.4Ah (QC500)
- HUSQVARNA Vacuum Pump for 18G515 (598802701)
- HUSQVARNA Professional Battery 40V Li-Ion, 9Ah, 324W (BLI300)
- HUSQVARNA Battery C900X PACE Charger (C900X PACE)
- DEWALT 20.0V Li-Ion Battery, 2.0Ah Capacity, 2-Piece (DCB203-2)
- Husqvarna Cordless Tool Accessories