Shop All Chainsaws
Husqvarna
Professional Chain Saw, Automatic, 7.6 hp
Mfr # 592 XP
Zoro # G705907700
Free Shipping & Returns
$1,831.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Gas Powered
- Bar Length 28 in
- Engine Displacement 92.75 cc
- HP 7.6 hp
- Chain Pitch 0.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Bar Length | 28 in |
Details
Fuel Type | Gas Powered |
Engine Displacement | 92.75 cc |
HP | 7.6 hp |
Chain Pitch | 0.38 in |
Fuel Tank Capacity | 0.86 L |
Tool Weight | 16.3 lb |
Battery Amperage | Not Battery Operated |
Features | Service Connector, Lightweight Muffler, Retained Bar Nuts, Flip-up tank caps, air injection, X-Torq Engine |
Chain Oiler | Automatic |
Cutting Capacity | 28 in |
Replacement Chain | 591164093 |
Anti Vibration Handle | No |
Item | Gas-Powered Chainsaw |
Includes | Powerhead, Bar, Chain, Bar Oil, Operators Manual, Scabbard |
Chain Type | H83 |
Engine Brand | X-Torq(R) |
Tool Series | 592 XP(R) Series |
Product Type | Gas-Powered Chainsaw |
Horsepower | 7.6 hp |
Power Source | Gas-Powered |
Sound Level | 118 dBA |
CARB Compliant | CARB Compliant |
Engine Cycle | 2-Cycle |
Description
Gas-Powered Chainsaw, Product Type Gas-Powered Chainsaw, Power Source Gas-Powered, Bar Length 28 in, Cutting Capacity 28 in, Chain Oiler Automatic, Tool Weight 16.3 lb, Engine Displacement 92.75 cc, Engine Cycle 2-Cycle, Horsepower 7.6 hp, Sound Level 118 dBA, CARB Compliant CARB Compliant, Tool Series 592 XP(R) Series, Engine Brand X-Torq(R), Fuel Tank Capacity 0.86 L, Replacement Chain 591164093
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Single Row/Medicine Ball, Tree, Upto 5 (MBR1)
- FIMCO 200 Gallon Skid Sprayer, Gas Powered, Roller Pump (LSS-280)
- MUTUAL INDUSTRIES 300 ft x 50 in MISE 901 Woven Polypropylene Fabric, 300, BLACK (901-300-48)
- POLLAK Pollak 11-410P 4-Way Connector - trailer end (11-410P)
- HUSQVARNA Professional Battery Powered Chain Saw (540iXP)
- HUSQVARNA Professional Chain Saw, Automatic, 4.1 hp (550XP II)
- HUSQVARNA Professional Chain Saw, Automatic, 4.1 hp (550XP II)
- HUSQVARNA Professional Chain Saw, Automatic, 4.1 hp (550XP II)
- HUSQVARNA Professional Chain Saw, Automatic, 4.1 hp (550XP II)
- HUSQVARNA Professional Chain Saw, Automatic, 7.6 hp (592 XP)
- BLACK & DECKER Gutter Cleaner Attachment (BZOBL50)
- Husqvarna Chainsaws