Shop All Chainsaws
Husqvarna
Professional Chain Saw, Automatic, 6.9 hp
Mfr # 585
Zoro # G805907570
Free Shipping & Returns
$1,730.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Gas Powered
- Bar Length 32 in
- Engine Displacement 86.03 cc
- HP 6.9 hp
- Chain Pitch 0.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Bar Length | 32 in |
Description
Gas-Powered Chainsaw, Product Type Gas-Powered Chainsaw, Power Source Gas-Powered, Bar Length 32 in, Cutting Capacity 32 in, Chain Oiler Automatic, Tool Weight 16.5 lb, Engine Displacement 86.03 cc, Engine Cycle 2-Cycle, Horsepower 6.9 hp, Sound Level 118 dBA, CARB Compliant CARB Compliant, Tool Series 585 Series, Engine Brand X-Torq(R), Fuel Tank Capacity 0.86 L, Replacement Chain 581626905
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK Pellet Stove Elbow 90D (244231)
- ASSOCIATED EQUIPMENT RECTIFIER F/6006 (AE610850)
- BVA Dust Cap For Ch38M Ch38F Couplers, CDC38 (CDC38)
- PLAYBERG Heavy Duty Flexible Green Belt Swing with Coated Metal Chain (QI003376)
- HUSQVARNA Professional Chain Saw, Automatic, 7.6 hp (592 XP)
- HUSQVARNA Professional Chain Saw, Automatic, 4.1 hp (550XP II)
- HUSQVARNA Professional Chain Saw, Automatic, 5.8 hp (572XP)
- HUSQVARNA Chain Saw (T540iXP 16)
- HUSQVARNA Professional Battery Powered Chain Saw (540iXP)
- HUSQVARNA Professional Chain Saw, Automatic, 4.1 hp (550XP II)
- MAKITA Brushless 12" Top Handle Chain Saw 1 LXT (XCU10Z)
- Husqvarna Chainsaws