Shop All Chainsaws
Husqvarna
Professional Chain Saw, Automatic, 6.9 hp
Mfr # 585
Zoro # G505907597
product price: $1,730.99
/ea
Free Shipping & Returns
$1,730.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Gas Powered
- Bar Length 32 in
- Engine Displacement 86.03 cc
- HP 6.9 hp
- Features Service Connector, Lightweight Muffler, Retained Bar Nuts, Flip-up tank caps, air injection, X-Torq Engine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bar Length | 32 in |
Description
Gas-Powered Chainsaw, Product Type Gas-Powered Chainsaw, Power Source Gas-Powered, Bar Length 32 in, Cutting Capacity 32 in, Chain Oiler Automatic, Tool Weight 16.5 lb, Engine Displacement 86.03 cc, Engine Cycle 2-Cycle, Horsepower 6.9 hp, Sound Level 118 dBA, CARB Compliant CARB Compliant, Tool Series 585 Series, Engine Brand X-Torq(R), Fuel Tank Capacity 0.86 L, Replacement Chain 585550005
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 1 gal. Funnel Top Sprayer, Polyethylene Tank, Cone Spray Pattern, 34" Hose Length (20000)
- KRAFT TOOL Round Hole Economy Concrete Tamper, 48 (CC885E)
- JED POOL TOOLS Leaf Rake, Plastic, 18" H, 15" dia. (30-190)
- TORO Nozzle 570 Adj Rad 12' (53734)
- HUSQVARNA Professional Chain Saw, Automatic, 4.1 hp (550XP II)
- HUSQVARNA Professional Battery Powered Chain Saw (540iXP)
- HUSQVARNA Professional Chain Saw, Automatic, 4.1 hp (550XP II)
- HUSQVARNA Professional Chain Saw, Automatic, 7.6 hp (592 XP)
- HUSQVARNA Professional Chain Saw, Automatic, 5.8 hp (572XP)
- HUSQVARNA Professional Battery Powered Chain Saw (540iXP)
- OREGON Semi Chsl Chain, 3/8"Low, .050"Gg, 68Lnk (91VXL068G)
- Husqvarna Chainsaws & Accessories