Husqvarna

Professional Chain Saw, Automatic, 2.95 hp (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Chainsaws

Key Features

  • Fuel Type Gas Powered
  • Bar Length 16 in
  • Engine Displacement 43.1 cc
  • HP 2.95 hp
  • Features X-Torq Engine, Air Injection, Adjustable Oil Pump, LowVib
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Bar Length 16 in

Description

Gas-Powered Chainsaw, Product Type Gas-Powered Chainsaw, Power Source Gas-Powered, Bar Length 16 in, Handle Location Rear Handle, Cutting Capacity 16 in, Chain Oiler Automatic, Tool Weight 9.92 lb, Engine Displacement 43.1 cc, Engine Cycle 2-Cycle, Horsepower 3 hp, Sound Level 112 dBA, CARB Compliant CARB Compliant, Tool Series 543 XP(R) Series, Engine Brand X-Torq(R), Fuel Tank Capacity 0.42 L, Replacement Chain 581643666

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products