Husqvarna

Professional Chain Saw, Automatic, 2.4 hp (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Chainsaws

Key Features

  • Fuel Type Gas Powered
  • Bar Length 14 in
  • Engine Displacement 37.69 cc
  • HP 2.4 hp
  • Cutting Capacity 14 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Husqvarna
  • MFR # T540 XP MIII
  • Zoro # G705907571
  • UPC #
    193028080984
  • Country of Origin Sweden
  • Category Chainsaws

Dimensions

Bar Length 14 in

Description

Gas-Powered Chainsaw, Product Type Gas-Powered Chainsaw, Power Source Gas-Powered, Bar Length 14 in, Handle Location Top Handle, Cutting Capacity 14 in, Chain Oiler Automatic, Tool Weight 8.6 lb, Engine Displacement 37.69 cc, Engine Cycle 2-Cycle, Horsepower 2.4 hp, Sound Level 114 dBA, CARB Compliant CARB Compliant, Tool Series T540 XP(R) II Series, Engine Brand Husqvarna, Fuel Tank Capacity 0.72 pt, Replacement Chain 585422152

Restrictions

  • Hazardous material
  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.