Shop All Chainsaws
Husqvarna
Professional Battery Powered Chain Saw
Mfr # 540iXP
Zoro # G605907657
product price: $719.99
/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Battery Powered
- Bar Length 16 in
- Battery Type Lithium-Ion
- Included Charger No
- Tool Weight 6.39 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bar Length | 16 in |
Description
Battery-Powered Chainsaw, Product Type Cordless Chainsaw, Power Source Cordless, Bar Length 16 in, Handle Location Rear Handle, Cutting Capacity 2 in, Chain Oiler Automatic, Tool Weight 6.39 lb, Number of Batteries to Operate 1, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Platform MAX, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement 40 cc, Voltage 36 V
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER BILT PRODUCTS 15"L Auger-Style Earth Anchor (3A-A3-6 INCH HELICAL)
- MARSHALL EXCELSIOR Marshall Excelsior MEGR-291LP Reg 2-Stage Packaged 6:00 Vent (MEGR-291LP)
- MTD Switch-Intlk (725-04363)
- ZORO SELECT 15 ft 2 in x 19 ft 6 in Heavy Duty 10.5 Mil Tarp, Silver/Black, Polyethylene (4VZ57)
- HUSQVARNA Professional Chain Saw, Automatic, 7.6 hp (592 XP)
- HUSQVARNA Professional Battery Powered Chain Saw (540iXP)
- HUSQVARNA Chain Saw (T540iXP 16)
- HUSQVARNA Professional Chain Saw, Automatic, 4.1 hp (550XP II)
- HUSQVARNA Professional Chain Saw, Automatic, 7.6 hp (592 XP)
- HUSQVARNA Professional Battery Powered Chain Saw (540iXP)
- MILWAUKEE TOOL M18 FUEL 16" Chainsaw Kit (2727-21HD)
- Husqvarna Chainsaws