Shop All Shears, Pruners & Loppers
Husqvarna
Professional Battery Dielectric Pole Saw
Mfr # 525iDEPS MADSAW
Zoro # G610934709
product price: $1,890.99
/ea
Free Shipping & Returns
$1,890.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Model Number BLi200, BLi200x, BLi300
- Voltage 40 V
- Tool Weight 13.23 lb
- Power Source Hydraulic-Powered
- Sound Level 91 dBA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # 525iDEPS MADSAW
- Zoro # G610934709
- UPC # 193028453245
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Maximum Length | 12 1/2 ft |
Blade Length | 12 in |
Minimum Length | 8 5/16 ft |
Details
Item | Battery-Powered Pole Saw |
Battery Model Number | BLi200, BLi200x, BLi300 |
Voltage | 40 V |
Tool Weight | 13.23 lb |
Power Source | Hydraulic-Powered |
Sound Level | 91 dBA |
Includes | 12 in Bar, S93G Chain |
Number of Batteries Required to Operate | 1 |
Maximum Cutting Capacity | 1 in |
Product Type | Telescoping Pole Saw |
Power Head Attachment Compatible | Yes |
Battery Platform | MAX |
Standards | OSHA 1910.269 |
Motor Type | Brushless |
Description
Battery-Powered Pole Saw, Power Source Hydraulic-Powered, Blade Length 12 in, Maximum Cutting Capacity 1 in, Maximum Length 12 1/2 ft, Minimum Length 8 5/16 ft, Battery Platform MAX, Battery Capacity Not Applicable, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Sound Level 91 dBA, Product Type Telescoping Pole Saw, Battery Model Number BLi200, BLi200x, BLi300, Voltage 40 V, Standards OSHA 1910.269, Tool Weight 13.23 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Kit-Seal Logsplitt (753-0564)
- MICHIGAN PEATMPANY Baccto 8CUFT Compost (1920)
- MILWAUKEE TOOL Replacement Blade for M12 Brushless Pruning Shears (48-44-2769)
- JR PRODUCTS CITY WATER FLANGE, ALUMINUM, FPT (62175)
- HUSQVARNA Battery-Powered Pole Saw, Fixed (530IP4)
- HUSQVARNA Cordless Pole Saw, 10"Bar L, 68.9" Shaft L (530IP4 PRO BATT POLESAW FIXED)
- HUSQVARNA Cordless Pole Saw, 10"Bar L, 86.8" Shaft L (530IPT5 PRO BATT POLESAW TELE)
- HUSQVARNA Pole Saw, 95-3/4" L, 17.25 fl oz (525P4S FIXED POLE SAW)
- HUSQVARNA Pole Saw, 158-1/4" L, 17.25 fl oz (525PT5S TELESCOPIC P/S)
- HUNTER 1 in. 150 psi PGV Anti-Siphon Valve (7014328)
- FISKARS Trad Anvil Pruner (391101-1004)
- Husqvarna Shears, Pruners & Loppers