Shop All Leaf Blowers
Husqvarna
Professional Battery Backpack Blower
Mfr # 550IBTX+BLI950X+QC500
Zoro # G911944070
Free Shipping & Returns
$2,221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 40 V
- Battery Capacity 31.1 Ah
- Maximum Air Flow 452.03 cfm
- Number of Batteries Included 1
- Sound Level 61 dBA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husqvarna
- MFR # 550IBTX+BLI950X+QC500
- Zoro # G911944070
- Country of Origin Multiple
- Category Leaf Blowers
Dimensions
Tool Length | 57 1/8 in |
Tool Width | 23 5/8 in |
Tool Height | 26 13/16 in |
Details
Item | Professional Battery Backpack Blower |
Voltage | 40 V |
Battery Capacity | 31.1 Ah |
Maximum Air Flow | 452.03 cfm |
Number of Batteries Included | 1 |
Sound Level | 61 dBA |
Number of Chargers Included | 1 |
Throttle Location | Tube |
Power Source | Cordless |
Battery Model Number | BLi950X |
Battery Platform | MAX |
Tool Weight | 13.9 lb |
Blower Type | Backpack |
Charger Model Number | QC500 |
Bare Tool/Battery Included | Battery Included |
Maximum Air Speed | 120.79 mph |
Number of Speeds | 2 |
Function | Blower |
Description
Professional Battery Backpack Blower
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Warning Barrier Fence, Black, 48 in. x 100' (14993-91-48)
- MTD Slide Shoe (790-00091-0638)
- LOGO BRANDS Denver Broncos Mini Size Composite Football (610-93MC-1)
- ESPOMA Plant Food Gardentone18# (GT18)
- HUSQVARNA Backpack Blower, 972 cfm, 236 mph, 24.47 lb (570BFS)
- HUSQVARNA Backpack Blower, 692.17 cfm, 180 mph, 22.5 lb (350BT)
- HUSQVARNA Backpack Blower, 890 cfm, 232 mph, 23.2 lb (360BT)
- HUSQVARNA Handheld Blower/Mulching Vacuum, 470 cfm, 170 mph, 9.4 lb (125BVX)
- HUSQVARNA Backpack Blower, 1,200 cfm, 220mph, 27.1 lb (580BFS Mark III)
- HUSQVARNA Handheld Blower, 470 cfm, 170 mph, 9.4 lb (125B)
- MAKITA XGT Brushless Blower Kit, 565 cfm (GBU01M1)
- Husqvarna Leaf Blowers & Vacuums